Shop All Shower Heads
Waterpik
Water Pik 111373 6 in. 1.8 GPM Round Adjustable Shower Head
Mfr # 111373
Zoro # G203784391
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterpik
- MFR # 111373
- Zoro # G203784391
- UPC # 73950252676
- Country of Origin China
- Category Shower Heads
Description
Features
- With adjustable arm included, allows you to position waterflow directly overhead or at an angle
- Classic chrome finish with high style arm & bell
- Installs in minutes
- Flow Rate: 1.8 GPM
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE 1-1/2in Polypropylene Camlock Fitting, Male Coupler x MPT Thread (90.725.112)
- ZURN Flange O Ring (PTR6200-M-RING)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNE23)
- PULSE SHOWERSPAS Chrome Adjustable Slide Bar Showerspa Shower Panel Accessory (1010-CH)
- WATERPIK CHR TurboHand SHWR Head (DSL653E)
- WATERPIK Water Pik TRS-523-553T Power Spray Plus Elements 5 Spray Combination Hand Held Shower & Showerhead 2.0 gpm (4298469)
- WATERPIK Water Pik 129405 Chrome Trad Hand Held Shower Head (129405)
- WATERPIK Water Pik 129404 1.8 GPM Chrome 5 Setting Hand Held Shower Head (129404)
- WATERPIK CHR TurboHand SHWR Head (DSL653E)
- WATERPIK Water Pik 228797 1.8 GPM Chrome 1 Setting Rain Fall & Rain Shower Head (228797)
- DELTA Universal Showering Components 5-Setting H2Okinetic Shower Head (52663-BL)
- Waterpik Shower Heads