Shop All Utility Sink Faucets
Waterloo
Wall-Mounted Mop Sink Faucet with 8'' Centers and Wrist Blade Handles
Mfr # 750FMS8WHK
Zoro # G211592124
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterloo
- MFR # 750FMS8WHK
- Zoro # G211592124
- Country of Origin China
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the Waterloo wall-mounted mop sink faucet with 8'' centers and wrist blade handles! Waterloo faucets provide the industry-leading quality you expect. This model features heavy chrome-plated brass faucet bodies and quarter turn ceramic cartridges engineered for durability. This fixture is excellent for busy restaurant kitchens school cafeterias or bars.This faucet features 8'' centers with built-in service stops. It also has vacuum breakers that prevent water backflow. The wrist-action blade handles allow you to turn the water on and off using your wrists reducing the risk of transferring harmful germs and making your faucet more sanitary. The upper wall support ensures this faucet is secured to the wall at all times and the wall bracket is included. Additionally the pail hook built into the nozzle provides extra convenience while cleaning.Overall Dimensions:Spout Length: 6 1/2''Faucet Height: 14 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Lavatory/Kitchen 2-Handle Rebuild Kit for Price Pfister Verve F (9400004)
- KINGSTON BRASS KF3330 3/8 OD X 3/8 OD Comp Straight Stop Valve (KF3330)
- PARKER String Wound Filter Cartridge, 5 gpm, 1 Micron, 2-7/16" O.D., 10 in H, 6 PK (T39R10A)
- LEGEND VALVE 1 T4321 NO LEAD IPS PAK X PAK (313-245NL)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 2.8 (0094-H)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 4" O.C. Deck Mount (BKD-10-G)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Swing Spout, 8" O.C. Splash Mount (BKF-8W-8-G)
- ZURN Zurn 4" Centerset Metering Faucet - Lead Free (Z86500-XL****)
- BK RESOURCES Workforce Standard Duty Faucet, 16" Swing Spout, 8" O.C. Splash Mount (BKF-8W-16-G)
- BK RESOURCES Optiflow Heavy Duty Faucet, 14" Swing Spout, 8" O.C. Deck Mount (BKF8HD-14-G)
- INSTOCK Gooseneck Laboratory Faucet, Brass Body (GRL412-8VB-BH)
- Waterloo Utility Sink Faucets