Shop All Food Service Faucets
Waterloo
Wall-Mounted Faucet with 8'' Centers and 12'' Swing Spout
Mfr # 750FW812
Zoro # G911592073
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waterloo
- MFR # 750FW812
- Zoro # G911592073
- Country of Origin China
- Category Food Service Faucets
Description
This Waterloo wallmounted faucet is the perfect solution when you need a dependable water fixture in your facility! Waterloo faucets provide the industryleading quality you expect. With heavy chromeplated brass faucet bodies ceramic cartridges engineered for durability and certifications from a wide range of national and local regulatory agencies you can install this model with confidence.Consistent Flow : This faucet features a 12'' long swing spout that moves easily around the sink bowl while a 2 GPM aerator provides a consistent flow rate and minimal splashing. It boasts a set of 8'' adjustable centers that allow it to match the centers on your sink or mounting surface with ease. The wallmounted design is easy to install and it uses 1/2'' NPT inlets. Dependable and Watertight : This faucet uses ceramic cartridges which provide a much lower fail rate than the compression cartridges widely used in the industry. In this design 2 ceramic discs fit together to create a watertight seal when closed. This removes the need for a rubber seat washer which is one of the most frequently replaced parts on a faucet. The sturdy lever handle design makes it easy to turn the water flow off and on.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 4 Cleanout And Plug (PVC 00105X 1200HA)
- SUPERIOR TOOL Valve Key 4-Way (3960)
- SANIFLOW JUNIOR PLUS HAND DRYER - WHITE (M88APLUS-UL)
- CENTRAL BRASS Three Handle Valve Set, IPS, Wallmount, Polished Chrome (950)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- ZURN Aquasense Faucets (Z843M4-XL)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- Waterloo Kitchen Faucets & Accessories