Shop All Food Service Faucets
Waterloo
Wall Mount Faucet with 3 1/2'' Gooseneck Spout and 8'' Centers
Mfr # 750FW84G
Zoro # G111591999
product price: $274.99
/ea
Free Shipping & Returns
$274.99
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
- Brand Waterloo
- MFR # 750FW84G
- Zoro # G111591999
- Country of Origin China
- Category Food Service Faucets
Description
Waterloo faucets provide the industryleading quality you expect. With heavy chromeplated brass faucet bodies ceramic cartridges engineered for durability and certifications from a wide range of national and local regulatory agencies you can install this model with confidence. Consistent Flow : This faucet features a 3 1/2'' long swivel gooseneck spout that provides a sleek look with plenty of clearance while a 2 GPM aerator provides a consistent flow rate and minimal splashing. It boasts a set of 8'' adjustable centers while the wallmounted design is easy to install with 1/2'' NPT inlets. Dependable and Watertight : This faucet uses ceramic cartridges which provide a much lower fail rate than the compression cartridges widely used in the industry. In this design 2 ceramic discs fit together to create a watertight seal when closed. This removes the need for a rubber seat washer which is one of the most frequently replaced parts on a faucet. The sturdy lever handle design makes it easy to turn the water flow off and on.
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
- LEGEND VALVE 1/2" T-3200 LOG LIGHTER VALVE (102-803)
- T&S BRASS Faucet, Wall Mount - 8" Center (-0230-LN)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-3/8" OD Tube, Electro Galvanized Gold (100137)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06112FSR)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- FISHER Faucet 8Sawlh 03Srv (2453)
- Waterloo Food Service Faucets