Shop All Tool Chests & Cabinets
Waterloo
Shop Top chest, 5 Drawer, Black, Steel, 26 in W x 12 in D x 17-1/2 in H
Mfr # SCH-265BK-B
Zoro # G0185775
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Black
- Material Steel
- Features Full Width Drawers
- Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterloo
- MFR # SCH-265BK-B
- Zoro # G0185775
- UPC # 721615206938
- Country of Origin Unknown
- Category Tool Chests & Cabinets
Dimensions
Width | 26 in |
Depth | 12 in |
Height | 17-1/2 in |
Details
Item | Top chest |
Number of Drawers | 5 |
Color | Black |
Material | Steel |
Features | Full Width Drawers |
For Use With | 26 in Wide Roller Cabinets |
Storage Capacity | 3,589 cu. in. |
Gauge | 20 to 22 |
Configuration | 22-1/4" W Center Bank: (4) 10-3/4" D x 2" H, (1) 10-3/4" D x 4-1/4" H |
Drawer Capacity | 25 lb. |
Series | Shop |
Tool Storage Type Included | Top Tool Chest |
Handle Design | Recessed Side |
Locking System | Standard Key Cylinder |
Load Rating | 500 lb |
Finish | E-Coat |
Drawer Slides | Ball Bearing |
Drawer Color | Black |
Tool Box Duty Rating | Light Duty |
Number of Handles | 2 |
Description
Top Chest, Drawer Color Black, Features Full Width Drawers, Locking System Standard Key Cylinder, Number of Drawers 5, Number of Handles 2, Series Shop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 4in, CEM14BXL2 (CEM14BXL2)
- ZORO SELECT Marking Flag, Green, Blank, Vinyl, PK100 (4518G-200)
- DYNAMIC Tools 14 Piece Insulated Screwdriver Set with Interchangeable Blades (D062721)
- MAYHEW 12-Pc Punch And Chisel Set (61040)
- KENNEDY K1800 Series Roller Cabinet, 8 Drawer, Brown, 27 in W x 18 in D x 39 in H (378XB)
- GLOBAL EQUIPMENT Tool Cart With Sliding Top, 2 Drawer, Black, 27 in W (TC310)
- MONTEZUMA Tool Cabinet, 16 Drawer, Black/Blue, 72 in W x 30 in D (BKM723016TC)
- GLOBAL INDUSTRIAL Four Drawer Tool Toter (607731)
- PROTO 550S Series Top Chest, 5 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-5SG)
- TENG TOOLS 179 Piece Complete Mixed EVA Foam 7 Drawer Roller Cabinet (TCMME179-KIT1)
- WESTWARD WESTWARD Rolling Cabinet Kit, 34 Drawer, Red, Steel, 57-1/2 in W x 19 in D x 82 in H (361LP3)
- Waterloo Tool Chests & Cabinets