Shop All Tool Chests & Cabinets
This Product is Discontinued
Waterloo
Rolling Tool Cabinet, 8 Drawer, Red, 36 in W (Discontinued)
Mfr # PCA-36821RD
Zoro # G7095341
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Drawers 8
- Color Red
- Width 36 in
- Tool Storage Type Included Rolling Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waterloo
- MFR # PCA-36821RD
- Zoro # G7095341
- UPC # 721615209274
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 36 in |
Details
Item | Rolling Tool Cabinet |
Number of Drawers | 8 |
Color | Red |
Tool Storage Type Included | Rolling Cabinet |
Description
Rolling Tool Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.