Shop All Tool Chests & Cabinets
This Product is Discontinued
Waterloo
Professional HD Professional HD Chest, 5 Drawer, Red, Steel, 36" W x 21" D x 23.75" H (Discontinued)
Mfr # PCH-36521RD
Zoro # G7099395
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Drawers 5
- Color Red
- Material Steel
- Features Smooth-Operating Gas Struts Safely Support The Lid; SolidtraxTM Drawer Assembly Adds Stability And Strength; Patented Posi-Latch Drawer Latching System Holds Drawers Closed And Prevents Accidental Opening; Full-Width Lid Stiffener Adds Stability; Cable-Activated Tubular Keyed Locking System Protects Valuable Tool Collections; Non-Slip Drawer Liners Protect Surfaces And Hold Tools In Place; Drawer Latching System; Posi-Latch
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waterloo
- MFR # PCH-36521RD
- Zoro # G7099395
- UPC # 721615209250
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 36" |
Depth | 21" |
Height | 23.75" |
Details
Item | Professional HD Chest |
Number of Drawers | 5 |
Color | Red |
Material | Steel |
Features | Smooth-Operating Gas Struts Safely Support The Lid; SolidtraxTM Drawer Assembly Adds Stability And Strength; Patented Posi-Latch Drawer Latching System Holds Drawers Closed And Prevents Accidental Opening; Full-Width Lid Stiffener Adds Stability; Cable-Activated Tubular Keyed Locking System Protects Valuable Tool Collections; Non-Slip Drawer Liners Protect Surfaces And Hold Tools In Place; Drawer Latching System; Posi-Latch |
System of Measurement | Inch |
Series | Professional HD |
Locking System | Tubular Keyed |
Load Rating | 200 lb. |
Tool Storage Type Included | Top Tool Chest |
Finish | Powder-Coat |
Drawer Slides | Ball Bearing |
Configuration | (2) 31.38" W x 18.5" D; 2" H; (2) 31.38" W x 18.5" D; 3.13" H; (1) 31.38" W x 18.5" D; 4.13" H |
Storage Capacity | 3,605 Sq. in. |
Description
Chest,5 Drawer,36 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.