Shop All Medical Cart & Cabinet Accessories
Waterloo Healthcare
Waterloo 9-Drawer X-Tall Steel Pediatric Cart
Mfr # UTGLU-9PEDS
Zoro # G2279073
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$2,323.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waterloo Healthcare
- MFR # UTGLU-9PEDS
- Zoro # G2279073
- Country of Origin Mexico
- Category Medical Cart & Cabinet Accessories
Description
Waterloo made its name in emergency carts back in the 1950s, and is still the most recognized name in emergency carts today. Our traditional steel carts are an economical option that will last for decades to come.
SPECIFICATIONS
Frame Type: STEEL STANDARD
Frame Size: X-TALL
Dimensions: 29"w x 24.5"d x 45"h
Drawer Dimensions: 22"w x 16.5"d
Drawer Height: 3-3-3-3-3-3-3-3-6
8 drawers
1 drawer
<
KEY FEATURES:
- Economical steel construction
- Single pull out work shelf
- Transport lock keeps drawers secured during rapid transit
SPECIFICATIONS
Frame Type: STEEL STANDARD
Frame Size: X-TALL
Dimensions: 29"w x 24.5"d x 45"h
Drawer Dimensions: 22"w x 16.5"d
Drawer Height: 3-3-3-3-3-3-3-3-6
8 drawers
1 drawer
<
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Adhesive Plastic Bandages 1" x 3" 100-Count (90097-020)
- 3B SCIENTIFIC SONOtrain Vein Model (1019637)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (09-141-011)
- WELCH ALLYN LINE CORD B, NORTH AMERICA (PWCD-B)
- WATERLOO HEALTHCARE Waterloo 3" Gray Plastic Tray with Adjustable Dividers (WDC-2025)
- WATERLOO HEALTHCARE Waterloo Extra-Large Wire Basket (WSB-1)
- WATERLOO HEALTHCARE Waterloo 3" Anesthesia Divider Tray System (DIVTRAY-ANES)
- WATERLOO HEALTHCARE Waterloo IV Pole (IV-2)
- WATERLOO HEALTHCARE Waterloo Divider Kit for 6”, 9” & 12" Aluminum Junior Drawers (DIV-AJ6)
- WATERLOO HEALTHCARE Waterloo Large Cut & Clip Divider System for Steel Carts (DIV-UC6)
- GLOBAL INDUSTRIAL Replacement Lock Set With Keys for Medicine Cabinet Model 269940 (RP9052)
- Waterloo Healthcare Medical Cart & Cabinet Accessories