Shop All Medical Cart & Cabinet Accessories
Waterloo Healthcare
Waterloo 6-Drawer Tall Steel Emergency Cart
Mfr # UTRLU-333369-RED
Zoro # G2265563
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$2,212.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waterloo Healthcare
- MFR # UTRLU-333369-RED
- Zoro # G2265563
- Country of Origin Mexico
- Category Medical Cart & Cabinet Accessories
Description
Waterloo made its name in emergency carts back in the 1950s, and is still the most recognized name in emergency carts today. Our traditional steel carts are an economical option that will last for decades to come.
SPECIFICATIONS
Frame Type: STEEL STANDARD
Frame Size: TALL
Dimensions: 29"w x 24.5"d x 42"h
Drawer Dimensions: 22"w x 16.5"d
Drawer Height: 3-3-3-3-6-9
4 drawers
1 drawer
1 drawer
Frame Color: RED
KEY FEATURES:
- Economical steel construction
- Single pull out work shelf
- Transport lock keeps drawers secured during rapid transit
SPECIFICATIONS
Frame Type: STEEL STANDARD
Frame Size: TALL
Dimensions: 29"w x 24.5"d x 42"h
Drawer Dimensions: 22"w x 16.5"d
Drawer Height: 3-3-3-3-6-9
4 drawers
1 drawer
1 drawer
Frame Color: RED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON DUCK Ergonomic Shoulder Strap (30008)
- AKOL CARE Manicure set, 15 pcs (Blue) (AK-MANI-BLU-15)
- NORDIC ICE Refrigerant Gel Pack, 7 1/2 x 5 1/2 x 11/4in, 24PK (NI24)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (203724)
- WATERLOO HEALTHCARE Waterloo IV Pole (IV-2)
- WATERLOO HEALTHCARE Waterloo Divider Kit for 6”, 9” & 12" Aluminum Junior Drawers (DIV-AJ6)
- WATERLOO HEALTHCARE Waterloo 3" Gray Plastic Tray with Adjustable Dividers (WDC-2025)
- WATERLOO HEALTHCARE Waterloo Large Cut & Clip Divider System for Steel Carts (DIV-UC6)
- WATERLOO HEALTHCARE Waterloo 3" Anesthesia Divider Tray System (DIVTRAY-ANES)
- WATERLOO HEALTHCARE Waterloo Extra-Large Wire Basket (WSB-1)
- HARLOFF Replacement Lock Kit for 27012801, 27022802, 27032803 Narcotics Cabinets (40399RPL)
- Waterloo Healthcare Medical Cart & Cabinet Accessories