Shop All Medical Cart & Cabinet Accessories
Waterloo Healthcare
Waterloo 6-Drawer Tall Aluminum Emergency Cart
Mfr # UTRLA-333369-RED
Zoro # G2264218
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,259.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waterloo Healthcare
- MFR # UTRLA-333369-RED
- Zoro # G2264218
- Country of Origin Mexico
- Category Medical Cart & Cabinet Accessories
Description
Waterloo made its name in emergency carts back in the 1950s, and is still the most recognized name in emergency carts today. Our elite aluminum carts are lighter and more advanced than others allowing for a fast and efficient code response.
SPECIFICATIONS
Frame Type: ALUMINUM STANDARD
Frame Size: TALL
Dimensions: 29"w x 24.5"d x 42"h
Drawer Dimensions: 22"w x 16.5"d
Drawer Height: 3-3-3-3-6-9
4 drawers
1 drawer
1 drawer
KEY FEATURES:
- 30% lighter than steel, for maximum speed and efficiency
- Dual pull out shelves, doubling your work surface
- Adjustable metal dividers included in each drawer
- Transport lock keeps drawers secured during rapid transit
SPECIFICATIONS
Frame Type: ALUMINUM STANDARD
Frame Size: TALL
Dimensions: 29"w x 24.5"d x 42"h
Drawer Dimensions: 22"w x 16.5"d
Drawer Height: 3-3-3-3-6-9
4 drawers
1 drawer
1 drawer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB BERNARD ROOT TIP DISTAL SPADE ELEVATOR ELE-0060D (A2Z-ZR811)
- GRASSWORX DOORMAT URBANGRN18X30"" (10376434)
- FIRST AID ONLY All-Purpose First Aid Kit, 21 Pieces, 4 3/4 x 3 x 1/2, Blue/White (FAO-110)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SA1G)
- WATERLOO HEALTHCARE Waterloo IV Pole (IV-2)
- WATERLOO HEALTHCARE Waterloo 3" Anesthesia Divider Tray System (DIVTRAY-ANES)
- WATERLOO HEALTHCARE Waterloo Divider Kit for 6”, 9” & 12" Aluminum Junior Drawers (DIV-AJ6)
- WATERLOO HEALTHCARE Waterloo Large Cut & Clip Divider System for Steel Carts (DIV-UC6)
- WATERLOO HEALTHCARE Waterloo Extra-Large Wire Basket (WSB-1)
- WATERLOO HEALTHCARE Waterloo 3" Gray Plastic Tray with Adjustable Dividers (WDC-2025)
- AMERICAN HOSPITAL SUPPLY AED Sign, 6in x 6in (AHS-AEDS-1_EA)
- Waterloo Healthcare Medical Cart & Cabinet Accessories