Shop All Medical Cart & Cabinet Accessories
Waterloo Healthcare
Waterloo 6-Drawer Junior Tall Steel Cart
Mfr # JTGSU-333369-SPG
Zoro # G2267639
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,019.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waterloo Healthcare
- MFR # JTGSU-333369-SPG
- Zoro # G2267639
- Country of Origin Mexico
- Category Medical Cart & Cabinet Accessories
Description
Waterloo bedside carts are designed to keep patient and nursing supplies close at hand, eliminating multiple runs to a central storage room and allowing more time with patients.
SPECIFICATIONS
Frame Type: STEEL JUNIOR
Frame Size: TALL
Dimensions: 23"w x 24.5"d x 42"h
Drawer Height: 3-3-3-3-6-9
4 drawers
1 drawer
1 drawer
Frame Color: LIGHT GRAY<
KEY FEATURES:
- Variety of locking options available including auto-relock
- Single pull out shelf
- Economical steel construction
SPECIFICATIONS
Frame Type: STEEL JUNIOR
Frame Size: TALL
Dimensions: 23"w x 24.5"d x 42"h
Drawer Dimensions: 16.5"w x 16.5"d
Drawer Height: 3-3-3-3-6-9
4 drawers
1 drawer
1 drawer
Frame Color: LIGHT GRAY<
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Metal Detectable Bandage, 1x3 in., PK50 (1-650)
- FIRST AID ONLY Metal-Detectable Bandages, 1"x3", Blue (FAOFAE3010)
- GUARD-TEX Safety Tape, Green, 1 In. W, 30 yd. L, PK12 (41308-1)
- MEDM Taylor Urns 440IV Cultured Marble Cremation Stratus Adult Urn; Ivory (440IV)
- WATERLOO HEALTHCARE Waterloo Divider Kit for 6”, 9” & 12" Aluminum Junior Drawers (DIV-AJ6)
- WATERLOO HEALTHCARE Waterloo 3" Gray Plastic Tray with Adjustable Dividers (WDC-2025)
- WATERLOO HEALTHCARE Waterloo Large Cut & Clip Divider System for Steel Carts (DIV-UC6)
- WATERLOO HEALTHCARE Waterloo IV Pole (IV-2)
- WATERLOO HEALTHCARE Waterloo 3" Anesthesia Divider Tray System (DIVTRAY-ANES)
- WATERLOO HEALTHCARE Waterloo Extra-Large Wire Basket (WSB-1)
- LIBERTY MOUNTAIN Quick Release Strap - 1 x 24 In. (146622)
- Waterloo Healthcare Medical Cart & Cabinet Accessories