Shop All Touchless Bathroom Faucets
Waterloo
Deck-Mounted Matte Black Hands-Free Dual-Sensor Faucet with Foam Soap Dispenser
Mfr # 750EFDMSDBK
Zoro # G811585243
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterloo
- MFR # 750EFDMSDBK
- Zoro # G811585243
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
This Waterloo matte black dual-sensor faucet is the perfect solution when you need a dependable water fixture for your facility's restrooms and hand-washing areas! It features a dual sensor foam soap dispenser and water faucet on a single hole base with a matte black finish that provides a contemporary and refined look wherever it's installed. The sensor is also concealed so as to be more aesthetically pleasing than a traditional base-mounted sensor. Made from solid brass with a matte black finish this dual faucet provides a polished look and superior durability.This faucet features an infrared proximity sensor with a 0.2 second water response time as well as a 1500 mL soap reservoir that dispenses soap in 2 seconds. Foaming soap sold separately is required for use. To avoid the risk of clogging the soap dispenser will automatically dispense soap once every 12 hours when not in use. Because a sensor activates both the soap and water flow it has several advantages over a traditional handle-style faucet. It is hands-free which reduces the opportunity for germs to length and it also prevents the faucet from running when it's not needed which helps to cut down on your water bill.The UL certified AC adapter with a Level VI efficiency rating is included to provide power for the faucet's control module which installs below the countertop and connects to the faucet with a flexible stainless steel supply line. A mixing valve also allows you to easily set the output temperature to the desired level between 41 and 158 degrees Fahrenheit. This prevents burned hands from water that is too hot while still ensuring that the water is warm enough for users to effectively wash their hands. 9/16''-24 female connector fittings connect the mixing valve to your building's water lines.Waterloo sensor faucets provide the industry-leading quality you expect. With a heavy brass faucet body and certifications from a wide range of national and local regulatory agencies you can install this model with confidence. Overall Dimensions:Spout Length: 6 5/16''Faucet Width: 2 3/4''Faucet Height: 5 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 1-1/2" C x SJ Cast Brass Trap Adapter (A 11356)
- GUARDIAN EQUIPMENT Thermostatic Mixing Valve, 1/2" NPT (G6020)
- WATTS Float Ball, Round, Plastic, 8 In (P8-7)
- LEGEND VALVE 3 S-15 NO LEAD BZE Y-STRAINER (105-520NL)
- MOEN Sani Elec Lav 4 Ctr Dkmt Bn (CA8301BN)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF250)
- ZURN Sensor 8" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CP8-MV)
- MACFAUCETS MAC Square Touch-Free Faucet, Polished Chrome FA444-22 (FA444-22PC)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Chrome plated (Z6920-XL)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B103.002)
- MACFAUCETS MAC's Touch-Free Faucet (FA444-17)
- Waterloo Bathroom Sink Faucets & Accessories