Shop All Food Service Faucets
Waterloo
Deck-Mounted Faucet with 8'' Centers and 8'' Swing Nozzle
Mfr # 750FD88
Zoro # G511591971
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waterloo
- MFR # 750FD88
- Zoro # G511591971
- Country of Origin China
- Category Food Service Faucets
Description
Waterloo faucets provide the industryleading quality you expect. With heavy chromeplated brass faucet bodies ceramic cartridges engineered for durability and certifications from a wide range of national and local regulatory agencies you can install this model with confidence. Consistent Flow : This faucet features a 8'' long swing spout that moves easily around the sink bowl while a 2 GPM aerator provides a consistent flow rate and minimal splashing. It boasts a set of 8'' centers while the deckmounted design is easy to install with 1/2'' NPT inlets. Dependable and Watertight : This faucet uses ceramic cartridges which provide a much lower fail rate than the compression cartridges widely used in the industry. In this design 2 ceramic discs fit together to create a watertight seal when closed. This removes the need for a rubber seat washer which is one of the most frequently replaced parts on a faucet. The sturdy lever handle design makes it easy to turn the water flow off and on.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Blue Filter L Chrome (40412001)
- BANJO Cam & Groove Fitting, Type A, 2 in Male Adapter x 2 in FNPT, Cam Lever Coupling, Polypropylene (200A)
- KOHLER Glen Falls 25 X 22 Dual-Mnt Sink 3 Hole (19017-3-7)
- FISHER MFG Fisher 2949, Water Saving Ultra Spray Valve, Polished Chrome (2949)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- T&S BRASS T&S Brass 002711-40 Spindle Assembly, Spring Check - Cold (002711-40)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- FISHER Faucet 8Sawlh 03Srv (2453)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- Waterloo Kitchen Faucets & Accessories