Shop All Utility Sink Faucets
Waterloo
Deck Mount Single Temperature Faucet with 6'' Gooseneck Spout and Single Inlet
Mfr # 750FD16GST
Zoro # G511520131
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterloo
- MFR # 750FD16GST
- Zoro # G511520131
- Country of Origin China
- Category Utility Sink Faucets
Description
Waterloo faucets provide the industryleading quality you expect. With heavy chromeplated brass faucet bodies ceramic cartridges engineered for durability and certifications from a wide range of national and local regulatory agencies you can install this model with confidence. Sleek Design : This faucet features a 6'' long swivel gooseneck spout that provides a sleek look with plenty of clearance while a 2 GPM aerator provides a consistent flow rate and minimal splashing. It boasts a single base while the deckmounted design is easy to install with a 1/2'' NPT inlet. Sturdy and LongLasting : This faucet uses a ceramic cartridge which provides a much lower fail rate than the compression cartridges widely used in the industry. In this design 2 ceramic discs fit together to create a watertight seal when closed. This removes the need for a rubber seat washer which is one of the most frequently replaced parts on a faucet. The sturdy lever handle design makes it easy to turn the water flow off and on.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 16" x 22" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT LH)
- AMERICAN STANDARD Spray Holder M964467-0020A (M964467-0020A)
- PARKER Hex Reducing Nipple, Brass, 3/4 x 1/2 in (216P-12-8)
- MUELLER Coupl1/2Cts3/8Ipt Brz Ll (160-303NL)
- BK RESOURCES Optiflow Heavy Duty Faucet, 14" Swing Spout, 8" O.C. Deck Mount (BKF8HD-14-G)
- PIONEER FAUCETS Two Handle Wall Mount Faucet, NPT, Wallmount, Polished Chrome, Flow Rate (GPM): 1.5 (2PM440)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 2.9 (0084-H)
- ZURN Zurn Z826U4-6M - Deck Mounted Vb Gooseneck Lab Faucet (Z826U4-XL-6M)
- BK RESOURCES Optiflow Heavy Duty Faucet, Body Only W/Out Spout, 8"O.C. Deck Mount (BKF8HD-XX-G)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 5.6 (0054-URC-QI)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Number of Holes: 2 Hole (0054-YELSRC-Q)
- Waterloo Utility Sink Faucets