Shop All Food Service Faucets
Waterloo
Deck Mount Faucet with 8'' Gooseneck Spout and 8'' Centers
Mfr # 750FD88G
Zoro # G211592001
product price: $256.99
/ea
Free Shipping & Returns
$256.99
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
- Brand Waterloo
- MFR # 750FD88G
- Zoro # G211592001
- Country of Origin China
- Category Food Service Faucets
Description
Waterloo faucets provide the industryleading quality you expect. With heavy chromeplated brass faucet bodies ceramic cartridges engineered for durability and certifications from a wide range of national and local regulatory agencies you can install this model with confidence. Sleek Design : This faucet features a 8'' long swivel gooseneck spout that provides a sleek look with plenty of clearance while a 2 GPM aerator provides a consistent flow rate and minimal splashing. It boasts a set of 8'' adjustable centers while the deckmounted design is easy to install with 1/2'' NPT inlets. Sturdy and LongLasting : This faucet uses ceramic cartridges which provide a much lower fail rate than the compression cartridges widely used in the industry. In this design 2 ceramic discs fit together to create a watertight seal when closed. This removes the need for a rubber seat washer which is one of the most frequently replaced parts on a faucet. The sturdy lever handle design makes it easy to turn the water flow off and on.
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
- LEGEND VALVE 1" T-758 S.S. Y-STRAINER (113-495)
- GERBER Hot Handle Assembly, Chrome, Metal (97-908)
- MUTUAL INDUSTRIES 2 Ply Heavy Band Full Face Liner, Navy (62100-100)
- C S I DONNER Securemount Grab Bar (L8724)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- FISHER Faucet Swxh 03Srv (82295)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- Waterloo Food Service Faucets