Shop All Food Service Faucets
Waterloo
1.15 GPM Wall-Mounted Pre-Rinse Faucet with 8'' Centers and 6'' Add-On Faucet
Mfr # 750PRW86
Zoro # G911583613
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waterloo
- MFR # 750PRW86
- Zoro # G911583613
- Country of Origin China
- Category Food Service Faucets
Description
This Waterloo wallmounted prerinse faucet with 8'' centers is perfect for rinsing excess food and sauces off of your dishes prior to running them through your commercial dish machine. A quality prerinse unit is vital to any dish room removing the heaviest soil deposits so that dishes come out clean and ready to use. It is perfect for filling up sink compartments to complete your ware washing tasks. It's also great for mixing up cleaning solutions in sanitation pails. Waterloo products provide the industryleading quality you expect. Engineered for Durability : With heavy chromeplated brass faucet bodies ceramic cartridges engineered for durability and certifications from a wide range of national and local regulatory agencies you can install Waterloo products with confidence. The heavyduty valve body is designed with a comfortgrip handle and uses metal components for maximum durability and leak protection. The hose spring has a compressed bottom to provide greater durability and help it retain its shape. Flexible and Efficient : A 44'' long flexible hose gives you plenty of reach to deliver water where you need it letting you handle glassware and dinnerware or bulky items like pots and pans. The spring has a compressed bottom to provide greater durability and help it retain its shape. The spray valve delivers a flow rate of 1.15 GPM giving you the power needed to blast away food debris while being easy on your water bill. This prerinse unit also comes with a 6'' addon faucet for times when you need a normal faucet instead of a spray valve. Easy Installation : This faucet uses ceramic cartridges providing a much lower fail rate than the compression cartridges widely used in the industry. In this design 2 ceramic discs fit together to create a watertight seal when closed. This removes the need for a rubber seat washer one of the most frequently replaced parts on a faucet. This is a wallmounted faucet and it comes with 8'' adjustable centers that line up with your sink or mounting surface centers to make installation easy. A set of 1/2'' NPT inlets make it easy to connect to your facility's water lines. This prerinse unit comes with an 18'' riser.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken G90 Single-Function Showerhead (72417-BN)
- ENCORE Retrofit Handle, 3 In, Saniguard, PR (K94-0110-PR)
- APOLLO EXPANSIONPEX Pex A Pipe 1/2X100Ft Wh (EPPW10012)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (WPS21812)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- FISHER Faucet 8Sawlh 03Srv (2453)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- Waterloo Kitchen Faucets & Accessories