Shop All Food Service Faucets
Waterloo
1.15 GPM Low Profile Wall-Mounted Pre-Rinse Faucet with 8'' Centers and 8'' Add-On Faucet
Mfr # 750PRWL88
Zoro # G511583525
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterloo
- MFR # 750PRWL88
- Zoro # G511583525
- Country of Origin China
- Category Food Service Faucets
Description
A quality prerinse unit is vital to any dishroom removing the heaviest soil deposits so that dishes come out clean and ready to use. A 23'' long flexible hose gives you plenty of reach to deliver water where you need it letting you handle glassware and dinnerware or bulky items like pots and pans. Durable Spring : The spring has a compressed bottom to provide greater durability and help it retain its shape contributing to its long lifespan. 1.15 GPM Flow Rate : The spray valve delivers a flow rate of 1.15 GPM giving you the power needed to blast away food debris while keeping your water bill low. HeavyDuty Valve Body : The valve body is designed with a comfortgrip handle and uses metal components for maximum durability and leak protection. 8'' AddOn Faucet : This prerinse unit also comes with an 8'' addon faucet for times when you need a normal faucet instead of a spray valve. It is perfect for filling up sink compartments to complete your warewashing tasks. It's also great for mixing up cleaning solutions in sanitation pails. This faucet uses ceramic cartridges which provide a much lower fail rate than the compression cartridges widely used in the industry. In this design 2 ceramic discs fit together to create a watertight seal when closed. This removes the need for a rubber seat washer which is one of the most frequently replaced parts on a faucet. Easy Installation : This is a wallmounted faucet and it comes with 8'' centers that make installation easy. A set of 1/2'' NPT inlets make it easy to connect it to your facility's water lines. Perfect for Smaller Spaces : Great for heightrestricted installations this lowprofile prerinse unit comes with a 10'' riser. Its reduced height makes it a great fit for commercial kitchens where space is at a premium. Brand You Can Trust : Waterloo products provide the industryleading quality you expect. With heavy chromeplated brass faucet bodies ceramic cartridges engineered for durability and certifications from a wide range of national and local regulatory agencies you can install Waterloo products with confidence.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Actuator Assembly (3300-103KJKABNF)
- RIDGID Press Tool Jaw (28033)
- ZORO SELECT PVC Pipe, 3 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800300PG1000)
- ZORO SELECT 1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNB03)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- T&S BRASS T&S Brass B-2187 Pre-Rinse Unit With Wall Mount Faucet (B-2187)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- Waterloo Food Service Faucets