Shop All Food Service Faucets
Waterloo
1.15 GPM Deck-Mounted Pre-Rinse Faucet with Single Base and 6'' Add-On Faucet
Mfr # 750PRD6
Zoro # G311583374
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterloo
- MFR # 750PRD6
- Zoro # G311583374
- Country of Origin China
- Category Food Service Faucets
Description
This Waterloo deckmounted prerinse faucet is perfect for rinsing excess food and sauces off of your dishes prior to running them through your commercial dish machine. A quality prerinse unit is vital to any dish room removing the heaviest soil deposits so that dishes come out clean and ready to use. It is perfect for filling up sink compartments to complete your ware washing tasks. It's also great for mixing up cleaning solutions in sanitation pails. Waterloo products provide the industryleading quality you expect. Engineered for Durability : With heavy chromeplated brass faucet bodies ceramic cartridges engineered for durability and certifications from a wide range of national and local regulatory agencies you can install Waterloo products with confidence. The heavyduty valve body is designed with a comfort grip handle and uses metal components for maximum durability and leak protection. The spring has a compressed bottom to provide greater durability and help it retain its shape. Flexible and Efficient : A 44'' long flexible hose gives you plenty of reach to deliver water where you need it letting you handle glassware and dinnerware or bulky items like pots and pans. The spray valve delivers a flow rate of 1.15 GPM giving you the power needed to blast away food debris while being easy on your water bill. This prerinse unit also comes with a 6'' addon faucet for times when you need a normal faucet instead of a spray valve. This prerinse unit comes with an 18'' riser. Easy Installation : This faucet uses ceramic cartridges which provide a much lower fail rate than the compression cartridges widely used in the industry. 2 ceramic discs fit together to create a watertight seal when closed. This removes the need for a rubber seat washer one of the most frequently replaced parts on a faucet. This is a deckmounted faucet and it comes with a single base that makes installation easy. The 1/2'' NPT inlet connections and a set of 20'' flex hoses make it easy to connect.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-8)
- BECK 1/4" x 12" Black Pipe Nipple Sch 80 (0332609205)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 4 in x 2 in Pipe Size (829-420FB)
- KOHLER Crue Pull-Down Single-Handle Kitchen Faucet (22972-VS)
- KROWNE Krowne 18-708L - Royal Series 8" Space Saver Pre-Rinse w/ Faucet, 8" Spout, Wall Mount Low Lead (18-708L)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- T&S BRASS Double Pantry Faucet Wall Mount 8 Centers SR (B-0330-04)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- Waterloo Food Service Faucets