Shop All Food Service Faucets
Waterloo
1.15 GPM Deck-Mounted Pre-Rinse Faucet with 4'' Centers and 14'' Add-On Faucet
Mfr # 750PRD414
Zoro # G311583589
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waterloo
- MFR # 750PRD414
- Zoro # G311583589
- Country of Origin China
- Category Food Service Faucets
Description
This Waterloo deckmounted prerinse faucet with 4'' centers is perfect for rinsing excess food and sauces off of your dishes prior to running them through your commercial dish machine. A quality prerinse unit is vital to any dish room removing the heaviest soil deposits so that dishes come out clean and ready to use. It is perfect for filling up sink compartments to complete your ware washing tasks. It's also great for mixing up cleaning solutions in sanitation pails. Waterloo products provide the industryleading quality you expect. Engineered for Durability : With heavy chromeplated brass faucet bodies ceramic cartridges engineered for durability and certifications from a wide range of national and local regulatory agencies you can install Waterloo products with confidence. The heavyduty valve body is designed with a comfortgrip handle and uses metal components for maximum durability and leak protection. The hose spring has a compressed bottom to provide greater durability and help it retain its shape. Flexible and Efficient : A long 44'' flexible hose gives you plenty of reach to deliver water where you need it letting you handle glassware and dinnerware or bulky items like pots and pans. The spray valve delivers a flow rate of 1.15 GPM giving you the power needed to blast away food debris while being easy on your water bill. This prerinse unit also comes with a 14'' addon faucet for times when you need a normal faucet instead of a spray valve. Easy Installation : This faucet uses ceramic cartridges which provide a much lower fail rate than the compression cartridges widely used in the industry. In this design 2 ceramic discs fit together to create a watertight seal when closed. This removes the need for a rubber seat washer which is one of the most frequently replaced parts on a faucet. This is a deckmounted faucet and it comes with 4'' adjustable centers that make installation easy. A set of 1/2'' NPT inlets make it easy to connect it to your facility's water lines. This prerinse unit comes with an 18'' riser.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3/4" FNPT Polypropylene Ball Valve 3-Way, Body Style: Inline (V075BL)
- ZORO SELECT Toilet Spud, 2 x 2 In, Brass/Rubber (SP-200)
- T&S BRASS Female Adapter 3/8 Ips (054A)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210P094)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- Waterloo Food Service Faucets