Shop All Water Level Controls and Accessories
Waterline Controls
Water Level Control High and Low Alarm
Mfr # WLC5000-120VAC
Zoro # G2418762
product price: $1,621.99
/ea
Free Shipping & Returns
$1,621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Height (In.) 8 3/4 in
- Type Universal
- Enclosure Width (In.) 10 1/2 in
- Enclosure Depth (In.) 6 in
- Input Voltage 110V AC 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterline Controls
- MFR # WLC5000-120VAC
- Zoro # G2418762
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Enclosure Height (In.) | 8 3/4 in |
Enclosure Width (In.) | 10 1/2 in |
Enclosure Depth (In.) | 6 in |
Sensor Length (In.) | 20 in |
Sensor Dia. (In.) | 3 in |
Sensor Cord Length (Ft.) | 50 ft |
Max. Circuit Length (Ft.) | 50 ft |
Fill Start Probe Length | 15 1/2 in |
Housing Width | 10 1/2 in |
Low Alarm Probe Length | 17 in |
High Alarm Probe Length | 10 3/8 in |
Housing Depth | 5 in |
Reference Probe Length | 17 in |
Fill Stop Probe Length | 14 in |
Housing Height | 9 1/2 in |
Sensor Head Diameter | 3 in |
Process Connection Size | 1 in |
Description
Water Level Control, Application Cooling Towers, Water Water Tanks, Storm Water tanks, Sewage Water Systems, Well Water Holding tanks, Irrigation Lakes, Boilers, Water Storage Tanks, Dry Contact Current Rating 0.5 A, Dry Contact Relay Contact Form SPST, Dry Contact Switch Action Normally Open, Electrical Lead Length Not Applicable, Feed Choices Fixed Feed, Fill Start Probe Color White, Fill Start Probe Length 15 1/2 in, Fill Stop Probe Color Red, Fill Stop Probe Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At72D1691 40Va Trans 208/240V (AT72D1691)
- MARS Air Curtain NSF Certified 60IN (LPN260-1UA-OB)
- FOSTORIA Heating Element, 2000-Watts, 277V, Och-46 (671-5018)
- ALL-FILTERS 14 in. x 20 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (14201.8 12PK)
- WATERLINE CONTROLS Water Level Control Fill Only (WLC3000-220VAC)
- WATERLINE CONTROLS Water Level Control Fill w/ Low Alarm (WLC4500-120VAC)
- WATERLINE CONTROLS Level Control High/Low/ Low Heat Alarm (WLC6000-120VAC)
- WATERLINE CONTROLS Water Level Control Fill w/ High Alarm (WLC4000-120VAC)
- WATERLINE CONTROLS Water Level Control Fill Only (WLC3000-120VAC)
- WARRICK CONTROLS Level Control, 120V, 26K ohm, Screw Mount (26C1C0)
- LUMENITE Cable, Three Conductor, 10 Ft (3J)
- Waterline Controls Water Level Controls and Accessories