Shop All Water Level Controls and Accessories
Waterline Controls
Water Level Control Fill w/ Low Alarm
Mfr # WLC4500-120VAC
Zoro # G1257207
product price: $1,662.99
/ea
Free Shipping & Returns
$1,662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Universal
- Enclosure Height (In.) 8 3/4 in
- Enclosure Width (In.) 10 1/2 in
- Enclosure Depth (In.) 6 in
- Input Voltage 110V AC 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterline Controls
- MFR # WLC4500-120VAC
- Zoro # G1257207
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Enclosure Height (In.) | 8 3/4 in |
Enclosure Width (In.) | 10 1/2 in |
Enclosure Depth (In.) | 6 in |
Sensor Length (In.) | 20 in |
Max. Circuit Length (Ft.) | 50 ft |
Sensor Dia. (In.) | 3 in |
Sensor Cord Length (Ft.) | 50 ft |
Reference Probe Length | 17 in |
Housing Depth | 5 in |
Process Connection Size | 1 in |
Fill Start Probe Length | 15 1/2 in |
Housing Width | 10 1/2 in |
Housing Height | 9 1/2 in |
Sensor Head Diameter | 3 in |
Low Alarm Probe Length | 17 in |
Fill Stop Probe Length | 14 in |
Description
Water Level Control, Application Cooling Towers, Water Water Tanks, Storm Water tanks, Sewage Water Systems, Well Water Holding tanks, Irrigation Lakes, Boilers, Water Storage Tanks, Dry Contact Current Rating 0.5 A, Dry Contact Relay Contact Form SPST, Dry Contact Switch Action Normally Open, Electrical Lead Length Not Applicable, Feed Choices Fixed Feed, Fill Start Probe Color White, Fill Start Probe Length 15 1/2 in, Fill Stop Probe Color Red, Fill Stop Probe Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR 20 in. W X 14 in. H X 1 in. D 8 MERV Pleated Air Filter (BA1-1420-8)
- PATTERSON Mounting Bracket 18" (YOKE 18 BLUE)
- TRANE Blw01138 One Stage Blower Draft (BLW01138)
- TRUE BLUE AIR FILTER FIBERGLASS 20X30X1in. (120301)
- WATERLINE CONTROLS Water Level Control Fill Only (WLC3000-220VAC)
- WATERLINE CONTROLS Level Control High/Low/ Low Heat Alarm (WLC6000-120VAC)
- WATERLINE CONTROLS Water Level Control High and Low Alarm (WLC5000-120VAC)
- WATERLINE CONTROLS Water Level Control Fill Only (WLC3000-120VAC)
- WATERLINE CONTROLS Water Level Control Fill w/ High Alarm (WLC4000-120VAC)
- NINA SERIES Duplex Pump Down, Alternating, w/HA (NINA220)
- WARRICK CONTROLS Level Control, 120V, 26K ohm, Powerout (26MC1B0E)
- Waterline Controls Water Level Controls and Accessories