Shop All Water Level Controls and Accessories
Waterline Controls
Water Level Control Fill Only
Mfr # WLC3000-220VAC
Zoro # G1654432
product price: $1,293.99
/ea
Free Shipping & Returns
$1,293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Universal
- Enclosure Height (In.) 8 3/4 in
- Enclosure Width (In.) 10 1/2 in
- Enclosure Depth (In.) 6 in
- Input Voltage 220V AC 50/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterline Controls
- MFR # WLC3000-220VAC
- Zoro # G1654432
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Enclosure Height (In.) | 8 3/4 in |
Enclosure Width (In.) | 10 1/2 in |
Enclosure Depth (In.) | 6 in |
Sensor Length (In.) | 20 in |
Sensor Cord Length (Ft.) | 50 ft |
Max. Circuit Length (Ft.) | 50 ft |
Sensor Dia. (In.) | 3 in |
Reference Probe Length | 17 in |
Sensor Head Diameter | 3 in |
Housing Height | 9 1/2 in |
Housing Depth | 5 in |
Fill Start Probe Length | 15 1/2 in |
Process Connection Size | 1 in |
Fill Stop Probe Length | 14 in |
Housing Width | 10 1/2 in |
Description
Water Level Control, Application Cooling Towers, Water Water Tanks, Storm Water tanks, Sewage Water Systems, Well Water Holding tanks, Irrigation Lakes, Boilers, Water Storage Tanks, Dry Contact Current Rating 0.5 A, Dry Contact Relay Contact Form SPST, Dry Contact Switch Action Normally Open, Electrical Lead Length Not Applicable, Feed Choices Fixed Feed, Fill Start Probe Color White, Fill Start Probe Length 15 1/2 in, Fill Stop Probe Color Red, Fill Stop Probe Length 14 in, Functions Fill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Humidistat, Wall Mount, Horizontal (J10-821)
- AIR HANDLER 25x25x2 Synthetic Pleated Air Filter, MERV 13 (2EKJ9)
- TOUGH GUY Furnace Boiler Brush, Dia 3, Length 42 (3EDR5)
- AIR HANDLER Grease Filter, 16x20x2" (4C880)
- WATERLINE CONTROLS Water Level Control High and Low Alarm (WLC5000-120VAC)
- WATERLINE CONTROLS Level Control High/Low/ Low Heat Alarm (WLC6000-120VAC)
- WATERLINE CONTROLS Water Level Control Fill Only (WLC3000-120VAC)
- WATERLINE CONTROLS Water Level Control Fill w/ High Alarm (WLC4000-120VAC)
- WATERLINE CONTROLS Water Level Control Fill w/ Low Alarm (WLC4500-120VAC)
- FLOWLINE Capacitance Level Switch, Universal, Poly (LP15-1405)
- NINA SERIES PVC Plug Six Probe Sensor, 3", 50 ft. Wire (S-3060)
- Waterline Controls Water Level Controls and Accessories