Shop All Water Level Controls and Accessories
Waterline Controls
Water Level Control Fill Only
Mfr # WLC3000-120VAC
Zoro # G2243823
Free Shipping & Returns
$1,545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Universal
- Enclosure Height (In.) 8 3/4 in
- Enclosure Width (In.) 10 1/2 in
- Enclosure Depth (In.) 6 in
- Input Voltage 110V AC 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waterline Controls
- MFR # WLC3000-120VAC
- Zoro # G2243823
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Enclosure Height (In.) | 8 3/4 in |
Enclosure Width (In.) | 10 1/2 in |
Enclosure Depth (In.) | 6 in |
Sensor Cord Length (Ft.) | 50 ft |
Sensor Length (In.) | 20 in |
Sensor Dia. (In.) | 3 in |
Max. Circuit Length (Ft.) | 50 ft |
Housing Width | 10 1/2 in |
Housing Depth | 5 in |
Housing Height | 9 1/2 in |
Fill Stop Probe Length | 14 in |
Sensor Head Diameter | 3 in |
Process Connection Size | 1 in |
Reference Probe Length | 17 in |
Fill Start Probe Length | 15 1/2 in |
Description
Water Level Control, Application Cooling Towers, Waste Water Tanks, Storm Water tanks, Sewage Water Systems, Well Water Holding tanks, Irrigation Lakes, Boilers, Water Storage Tanks, Dry Contact Current Rating 0.5 A, Dry Contact Relay Contact Form SPST, Dry Contact Switch Action Normally Open, Electrical Lead Length Not Applicable, Feed Choices Fixed Feed, Fill Start Probe Color White, Fill Start Probe Length 15 1/2 in, Fill Stop Probe Color Red, Fill Stop Probe Length 14 in, Functions Fill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 7 3/4 In, Hub Less Bore Dia (2MXZ5)
- TPI INDUSTRIAL Exhaust Fan, 12" TEAO Motor, 120V, With Shutter, 1/12HP, 3-Speed, Gray (CE 12-DS)
- EMPIRE COMFORT SYSTEMS Lp Gas Valve (R5605)
- AMERIMAX HOME PRODUCTS FLASHING GALV STD 4""X10' (70404)
- WATERLINE CONTROLS Water Level Control Fill w/ High Alarm (WLC4000-120VAC)
- WATERLINE CONTROLS Water Level Control Fill Only (WLC3000-220VAC)
- WATERLINE CONTROLS Water Level Control Fill w/ Low Alarm (WLC4500-120VAC)
- WATERLINE CONTROLS Level Control High/Low/ Low Heat Alarm (WLC6000-120VAC)
- WATERLINE CONTROLS Water Level Control High and Low Alarm (WLC5000-120VAC)
- LUMENITE Cable, Single Conductor, 10 Ft (J)
- FLOWLINE Capacitance Level Switch, Universal, Poly (LP15-1405)
- Waterline Controls Water Level Controls and Accessories