Shop All Water Level Controls and Accessories
Waterline Controls
Level Control High/Low/ Low Heat Alarm
Mfr # WLC6000-220VAC
Zoro # G2676265
product price: $1,878.99
/ea
Free Shipping & Returns
$1,878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Height (In.) 8 3/4 in
- Type Universal
- Enclosure Width (In.) 10 1/2 in
- Enclosure Depth (In.) 6 in
- Input Voltage 220V AC 50/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterline Controls
- MFR # WLC6000-220VAC
- Zoro # G2676265
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Enclosure Height (In.) | 8 3/4 in |
Enclosure Width (In.) | 10 1/2 in |
Enclosure Depth (In.) | 6 in |
Sensor Dia. (In.) | 3 in |
Max. Circuit Length (Ft.) | 50 ft |
Sensor Cord Length (Ft.) | 50 ft |
Sensor Length (In.) | 20 in |
Low-Low Alarm Probe Length | 17 in |
Reference Probe Length | 17 in |
Low Alarm Probe Length | 16 3/8 in |
Process Connection Size | 1 in |
Fill Stop Probe Length | 14 in |
Housing Height | 9 1/2 in |
Fill Start Probe Length | 15 1/2 in |
Housing Width | 10 1/2 in |
High Alarm Probe Length | 10 3/8 in |
Sensor Head Diameter | 3 in |
Housing Depth | 5 in |
Description
Water Level Control, Application Cooling Towers, Water Water Tanks, Storm Water tanks, Sewage Water Systems, Well Water Holding tanks, Irrigation Lakes, Boilers, Water Storage Tanks, Dry Contact Current Rating 0.5 A, Dry Contact Relay Contact Form SPST, Dry Contact Switch Action Normally Open, Electrical Lead Length Not Applicable, Feed Choices Fixed Feed, Fill Start Probe Color White, Fill Start Probe Length 15 1/2 in, Fill Stop Probe Color Red, Fill Stop Probe Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 25X25X1 Poly Disposable Panel Air Filter MERV 6, 6PK (25251.6 6pk)
- DAYTON Propeller, Dia 7 In, Bore Dia Hub Type (5JLP8)
- FRIEDRICH Kuhl® AC Filter, Polyester, PK3 (KWCFS)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 18 in W, 11 in L (BGG06C)
- WATERLINE CONTROLS Water Level Control Fill w/ Low Alarm (WLC4500-120VAC)
- WATERLINE CONTROLS Water Level Control High and Low Alarm (WLC5000-120VAC)
- WATERLINE CONTROLS Water Level Control Fill Only (WLC3000-220VAC)
- WATERLINE CONTROLS Water Level Control Fill Only (WLC3000-120VAC)
- WATERLINE CONTROLS Level Control High/Low/ Low Heat Alarm (WLC6000-120VAC)
- WATERLINE CONTROLS Water Level Control Fill w/ High Alarm (WLC4000-120VAC)
- LUMENITE Control, No Foam, 2 Lvl, 110VAC (FMFT-2011)
- Waterline Controls Water Level Controls and Accessories