Shop All Urinals
Waterless No-Flush Urinal
Waterless Urinal, Wall Mount
Mfr # 2903
Zoro # G5172483
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series Waterless Santa Fe
- Urinal Mounting Style Wall
- Gallons per Flush 0
- ADA Compliance Yes
- Flush Handle Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waterless No-Flush Urinal
- MFR # 2903
- Zoro # G5172483
- Country of Origin Mexico
- Category Urinals
Dimensions
Depth (In.) | 14-1/2 |
Width (In.) | 14 |
Height (In.) | 24 |
Manufacturers Warranty Length | 3 yr Limited |
Details
Brand and Series | Waterless Santa Fe |
Urinal Mounting Style | Wall |
Gallons per Flush | 0 |
ADA Compliance | Yes |
Flush Handle | Not Included |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Mounting Style | Wall |
Color/Finish | White |
Material of Construction | HPC, Fiberglass |
Item | Waterless Urinal |
Type | Waterless |
Cartridges Required | Yes |
Standards | ASME A112.19.19, IAPMO,ANSI z124.9 |
Green Certification or Other Recognition | WaterSense Approved |
Connection (In.) | 2 |
Includes | Mounting Hardware |
Flushing Method | Waterless |
Color | White |
Description
Waterless Urinal
Restrictions
- This item has been restricted from sale in the following states: MN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cold Faucet Handle Assembly, 1-1/4" (G61641)
- SHARKBITE Push-to-Connect Elbow, 1/4 in Tube Size, Brass, Brass (U244LF)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGT21812S)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-2-2)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2902)
- WATERLESS NO-FLUSH URINAL Measuring Cup, For Use With G1308361 (4002)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2003B)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2104)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2003)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, ADA Compliant, Wall Mount (2004)
- SLOAN Sloan WES-1000 Waterless Urinal 16-1/2"W x 14-3/8"D x 26"H (1001000)
- Waterless No-Flush Urinal Urinals