Shop All Urinals
Waterless No-Flush Urinal
Waterless Urinal, Wall Mount
Mfr # 2902
Zoro # G5172501
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series Waterless Del Casa
- Urinal Mounting Style Wall
- Gallons per Flush 0
- ADA Compliance Yes
- Flush Handle Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waterless No-Flush Urinal
- MFR # 2902
- Zoro # G5172501
- UPC # 814265000237
- Country of Origin Mexico
- Category Urinals
Dimensions
Width (In.) | 11 |
Height (In.) | 15 |
Depth (In.) | 12-4/5 |
Manufacturers Warranty Length | 3 yr Limited |
Details
Brand and Series | Waterless Del Casa |
Urinal Mounting Style | Wall |
Gallons per Flush | 0 |
ADA Compliance | Yes |
Flush Handle | Not Included |
Includes | Mounting Hardware |
Connection (In.) | 2 |
Type | Waterless |
Green Certification or Other Recognition | WaterSense Approved |
Standards | ASME A112.19.19, IAPMO,ANSI z124.9 |
Cartridges Required | Yes |
Item | Waterless Urinal |
Material of Construction | HPC, Fiberglass |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Mounting Style | Wall |
Color/Finish | White |
Flushing Method | Waterless |
Color | White |
Description
Waterless Urinal
Restrictions
- This item has been restricted from sale in the following states: MN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 5-5/8 " Dia., Bronze, Bronze Finish, Floor Clean Out Cover (PB1400-CVR-2-3IC-USA)
- COMPLEMENT CB38208 20" Bullnose Lavatory Supply Line (CB38208)
- KINGSTON BRASS Heritage 18" Dual Towel Bar, Polished Brass (BA175318PB)
- LEGEND VALVE 2" BLACK FLOOR FLANGE (350-468)
- WATERLESS NO-FLUSH URINAL Trap Insert, Polyethylene (3001)
- WATERLESS NO-FLUSH URINAL Urinal Starter Kit (6009)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2005)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2903)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, ADA Compliant, Wall Mount (2004)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2003B)
- TOTO Solenoid Diaphragm Assy Unit From Tn789 (TH559EDV464)
- Waterless No-Flush Urinal Urinals