Shop All Urinals
Waterless No-Flush Urinal
Waterless Urinal, Wall Mount
Mfr # 2005
Zoro # G5172474
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series Waterless Anza
- Urinal Mounting Style Wall
- Gallons per Flush 0
- ADA Compliance Yes
- Flush Handle Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterless No-Flush Urinal
- MFR # 2005
- Zoro # G5172474
- UPC # 814265000336
- Country of Origin Mexico
- Category Urinals
Dimensions
Height (In.) | 28 |
Width (In.) | 16-1/4 |
Depth (In.) | 14 |
Manufacturers Warranty Length | 3 yr Limited |
Details
Brand and Series | Waterless Anza |
Urinal Mounting Style | Wall |
Gallons per Flush | 0 |
ADA Compliance | Yes |
Flush Handle | Not Included |
Connection (In.) | 2 |
Color/Finish | White |
Material of Construction | HPC, Fiberglass |
Mounting Style | Wall |
Includes | Mounting Hardware |
Type | Waterless |
Cartridges Required | Yes |
Standards | ASME A112.19.19, IAPMO,ANSI z124.9 |
Green Certification or Other Recognition | WaterSense Approved |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Item | Waterless Urinal |
Flushing Method | Waterless |
Color | White |
Description
Waterless Urinal
Restrictions
- This item has been restricted from sale in the following states: MN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Wall Mount, 3 Hole, Double Knee Pedal, Stainless, Wash Station (56WSL-0.5)
- NVENT CADDY Strut Pipe Clamp, Size 1 In (RIGD0100EG)
- COLOCAR 8 x 8 x 3 in. Galvanized Connector Wye Pipe (CO2086604)
- SHARKBITE PIPE PEX 3/4""X25' BLU (U870B25)
- WATERLESS NO-FLUSH URINAL Measuring Cup, For Use With G1308361 (4002)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2003B)
- WATERLESS NO-FLUSH URINAL Urinal Starter Kit (6009)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, ADA Compliant, Wall Mount (2004)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2003)
- WATERLESS NO-FLUSH URINAL Trap Insert, Polyethylene (3001)
- SLOAN Urinal Royal Royal A1129A Tune-Up Kit 0.25 Urinal Royal (3301191)
- Waterless No-Flush Urinal Urinals