Shop All Urinals
Waterless No-Flush Urinal
Waterless Urinal, Wall Mount
Mfr # 2003B
Zoro # G5190342
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series Waterless Kalahari
- Urinal Mounting Style Wall
- Gallons per Flush 0
- ADA Compliance No
- Flush Handle Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterless No-Flush Urinal
- MFR # 2003B
- Zoro # G5190342
- UPC # 814265000169
- Country of Origin Mexico
- Category Urinals
Dimensions
Depth (In.) | 10 |
Width (In.) | 18 |
Height (In.) | 28 |
Manufacturers Warranty Length | 3 yr Limited |
Details
Brand and Series | Waterless Kalahari |
Urinal Mounting Style | Wall |
Gallons per Flush | 0 |
ADA Compliance | No |
Flush Handle | Not Included |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Connection (In.) | 2 |
Item | Waterless Urinal |
Color/Finish | White |
Type | Waterless |
Includes | Mounting Hardware |
Standards | ASME A112.19.19, IAPMO,ANSI z124.9 |
Cartridges Required | Yes |
Material of Construction | HPC, Fiberglass |
Mounting Style | Wall |
Green Certification or Other Recognition | WaterSense Approved |
Flushing Method | Waterless |
Color | White |
Description
Waterless Urinal
Restrictions
- This item has been restricted from sale in the following states: MN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, C, 1/2" Coupler x 1/2" Hose Shank (BULK-CGF-23)
- LEGEND VALVE 3/4 T4321 NO LEAD IPS PAK X PA (313-244NL)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", PVC/EPDM, S/T (TBB1005CPEG)
- JONES STEPHENS Builder Grd Plstc Toilet Seat, Wht, Elngtd, With Cover, Elongated (C101100)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2003)
- WATERLESS NO-FLUSH URINAL Urinal Starter Kit (6009)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2005)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2902)
- WATERLESS NO-FLUSH URINAL Measuring Cup, For Use With G1308361 (4002)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2903)
- ZURN Waterless Urinal, Wall Mount (Z5795)
- Waterless No-Flush Urinal Urinals