Shop All Toilet and Urinal Accessories
Waterless No-Flush Urinal
Flange, 2 In, Brass, For Waterless Urinals
Mfr # 5001
Zoro # G3521323
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Size 2 in
- Includes Required for all new construction
- For Use With Waterless Urinals
- Accessory Type Urinal Flange Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterless No-Flush Urinal
- MFR # 5001
- Zoro # G3521323
- UPC # 814265000107
- Country of Origin India
- Category Toilet and Urinal Accessories
Dimensions
Size | 2 in |
Details
Fits Brand | Universal Fit |
Includes | Required for all new construction |
Item | Urinal Flange Kit |
For Use With | Waterless Urinals |
Accessory Type | Urinal Flange Kit |
Material of Construction | Brass |
Description
Urinal Flange Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Loure Wm Handshower Holder/Supply (14791-BL)
- ZORO SELECT 1-1/2" MNPT x 18" TBE Red Brass Pipe Sch 40 (467-180)
- ZORO SELECT 4-1/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE439)
- BECK 3/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331009605)
- WATERLESS NO-FLUSH URINAL EcoTrap(R) Tool, Stainless Steel (4001)
- WATERLESS NO-FLUSH URINAL Waterless Urinal Sealant, Ready To Use, 1 qt, Liquid, Blue (1114)
- WATERLESS NO-FLUSH URINAL Urinal Cleaner, Quart (1614)
- WATERLESS NO-FLUSH URINAL Drain Sealing Liquid, 1 Qt (1514)
- LIBERTY PUMPS Extension Pipe, 4 In x 16 In, PVC (K001184)
- SLOAN Spud Coupling F20Aw Cp Spud Coupling Assembly 3/4 (0306516)
- TOTO Outlet 2X4 Assembly In Wall Tank System (THU343)
- Waterless No-Flush Urinal Toilet and Urinal Accessories