Shop All EMT Supplies
Waterjel
Mounting Bracket For Burn Blanket
Mfr # TS10
Zoro # G4849126
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2 ft 6 in x 3 ft Burn Blanket in Canister
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterjel
- MFR # TS10
- Zoro # G4849126
- Country of Origin United States
- Category EMT Supplies
Details
Item | Mounting Bracket |
For Use With | 2 ft 6 in x 3 ft Burn Blanket in Canister |
Industry Type | Healthcare |
Description
Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERICYCLE RMW MB System w/Spill Kit, 5 Gal (5GWMSK)
- GOJO 1/2 gal. Gel Hand Cleaner Pump Bottle, PK 1 (2356-04)
- FIRST AID ONLY Complete Refill/Kit, 94pcs, Class A (90613-021)
- MEDIQUE PRODUCTS Stretch Roller Gauze, Non Sterile, 2" W x 4.1 Yd., 12/Bag, 69932 (69932)
- WATERJEL Mounting Bracket for Burn Blanket (TM-10)
- JMA JMA: 50 Hook wall display (JMA-5-DISP)
- EMI Medical Shears, Black, 7-1/4" L (1097)
- DYNAREX IV Start Kit, 3/4" X 18" Tourniquet, PK50 (4692)
- FIRST AID ONLY Tweezers, Silver, 3-1/4'"L, Stainless Steel (17-010)
- DISASTER MANAGEMENT SYSTEMS All Risk Triage Tags Florida 50 Count (DMS-05006F)
- FIELDTEX First Aid Kit, Combat, Individual, Black (911-110266-11266)
- Waterjel EMT Supplies