Shop All Topical Ointments, Creams, and Antiseptics
Waterjel
Hydrocortisone Cream, Box, 0.03 oz., PK144
Mfr # WJHY-1728
Zoro # G4500632
original price:
$21.99
9% off
new price: $19.99
/pk 144, $0.14/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Anti-Itch
- Form - First Aid and Wound Care Cream
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Unitized
- Size - First Aid and Wound Care 0.03 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterjel
- MFR # WJHY-1728
- Zoro # G4500632
- UPC # 094716575105
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.03 oz |
Size | 0.03 oz |
Details
Item | Topical Anti-Itch |
Application - First Aid and Wound Care | Anti-Itch |
Item - First Aid and Wound Care | Hydrocortisone Cream |
Form - First Aid and Wound Care | Cream |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Unitized | Unitized |
Count - First Aid and Wound Care | 144 |
Formula | 1% Hydrocortisone Acetate |
Industry Type | Healthcare |
Application | Anti-Itch |
Package Type | BOX |
Concentration | Hydrocortisone Acetate 1% |
Product Type | Topical Anti-Itch |
Format | Cream |
Purpose | Itching |
Exterior Package Type | Box |
Number of Units Included | 144 |
Unit Package Type | Packets |
Active Ingredient | Hydrocortisone Acetate |
Description
Topical Anti-Itch, Product Type Topical Anti-Itch, Purpose Itching, Format Cream, Unit Package Type Packets, Size 0.03 oz, Active Ingredient Hydrocortisone Acetate, Concentration Hydrocortisone Acetate 1 Percent, Number of Units Included 144, Unitized Unitized, Exterior Package Type Box, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL SOLOPOL CLASSIC 1 GAL PUMP BTL (SNSOL1G)
- OASIS Tongue Depressors, Non-Sterile, 500 Per Box (TDS)
- CRAMER DECKER MEDICAL Valve, Steel Cyl, CGA 540,125 cu. ft., M (CYL125-540GR)
- ZORO SELECT First Aid Cabinet, Metal, 150 Person (59395)
- WATERJEL Burn Cream, Box, 0.9g, PK25 (WJFA1800)
- WATERJEL First Aid Antiseptic, Spray, 2 oz. (ALS2-24)
- WATERJEL Burn Care Kit, Plastic, 12 Piece (440-0/LAB)
- WATERJEL Antibiotic, Box, 0.9g, PK144 (WJTA1728)
- WATERJEL Antibiotic, Box, 0.9g, PK25 (WJTA1800)
- WATERJEL Hydrogen Peroxide, Spray Bottle, 2 oz. (HP2-24)
- KIMBERLY-CLARK PROFESSIONAL PreSat Sterile Wipe 70Isoprol Alcol AntiStat Reseal 11x9 WHT (76490)
- Waterjel Topical Ointments, Creams, and Antiseptics