Shop All Topical Ointments, Creams, and Antiseptics
Waterjel
First Aid Antiseptic, Spray Bottle, 2 oz.
Mfr # AS2-24
Zoro # G4500772
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Antiseptics
- Form - First Aid and Wound Care Liquid Solution
- Package Type - First Aid and Wound Care Spray Bottle
- Unitized Bulk
- Size - First Aid and Wound Care 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterjel
- MFR # AS2-24
- Zoro # G4500772
- UPC # 743537500000
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 2 oz |
Size | 2 oz |
Details
Application - First Aid and Wound Care | Antiseptics |
Item | Topical Antiseptic Spray |
Item - First Aid and Wound Care | Antiseptic |
Form - First Aid and Wound Care | Liquid Solution |
Package Type - First Aid and Wound Care | Spray Bottle |
Unitized | Bulk |
Count - First Aid and Wound Care | 1 |
Formula | 0.13% Benzalkonium Chloride |
Application | Antiseptics and Wound Care |
Industry Type | Healthcare |
Package Type | Spray Bottle |
Concentration | 0.13% |
Unit Package Type | Spray Bottle |
Exterior Package Type | Spray Bottle |
Active Ingredient | Benzalkonium Chloride |
Purpose | Antiseptics |
Format | Spray |
Number of Units Included | 1 |
Product Type | Topical Antiseptic |
Description
Topical Antiseptic Spray, Format Spray, Active Ingredient Benzalkonium Chloride, Concentration 0.13 Percent, Unitized Bulk, Size 2 oz, Unit Package Type Spray Bottle, Number of Units Included 1, Purpose Antiseptics, Exterior Package Type Spray Bottle, Product Type Topical Antiseptic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VASELINE Lip Therapy, Original, 0.25 oz, PK32 (20677CT)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1360)
- MEDSOURCE Stop Bleed Kit, 18 Components (MS-ELITE-142B)
- MEDIQUE Pain Relief, Tablet, 220mg, PK100 (23733)
- WATERJEL Burn Cream, Box, 0.9g, PK25 (WJFA1800)
- WATERJEL First Aid Antiseptic, Spray, 2 oz. (ALS2-24)
- WATERJEL Hydrocortisone Cream, Box, 0.03 oz., PK144 (WJHY-1728)
- WATERJEL Antibiotic, Box, 0.9g, PK25 (WJNE1800)
- WATERJEL Antibiotic, Box, 0.9g, PK25 (WJTA1800)
- WATERJEL Hydrocortisone Cream, Box, 0.9g, PK25 (WJHY1800)
- SC JOHNSON PROFESSIONAL Sunscreen, 3.4 oz. Size, SPF 30, Tube, PK12 (SUN100ML)
- Waterjel Topical Ointments, Creams, and Antiseptics