Shop All Topical Ointments, Creams, and Antiseptics
Waterjel
First Aid Antiseptic, Spray, 2 oz.
Mfr # ALS2-24
Zoro # G4500413
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Antiseptics
- Form - First Aid and Wound Care Liquid Solution
- Package Type - First Aid and Wound Care Spray Bottle
- Unitized Bulk
- Size - First Aid and Wound Care 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterjel
- MFR # ALS2-24
- Zoro # G4500413
- UPC # 913669741330
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 2 oz |
Size | 2 oz |
Details
Item | Topical Antiseptic Spray |
Application - First Aid and Wound Care | Antiseptics |
Item - First Aid and Wound Care | Antiseptic |
Form - First Aid and Wound Care | Liquid Solution |
Package Type - First Aid and Wound Care | Spray Bottle |
Unitized | Bulk |
Count - First Aid and Wound Care | 1 |
Formula | 70% Isopropyl Alcohol |
Application | Antiseptics and Wound Care |
Package Type | Spray Bottle |
Industry Type | Healthcare |
Concentration | 70% |
Purpose | Antiseptics |
Format | Spray |
Active Ingredient | Isopropyl Alcohol |
Product Type | Topical Antiseptic |
Alcohol Content | Contains Alcohol |
Unit Package Type | Spray Bottle |
Number of Units Included | 1 |
Exterior Package Type | Spray Bottle |
Description
Topical Antiseptic Spray, Format Spray, Active Ingredient Isopropyl Alcohol, Concentration 70 Percent, Unitized Bulk, Size 2 oz, Unit Package Type Spray Bottle, Number of Units Included 1, Purpose Antiseptics, Alcohol Content Contains Alcohol, Exterior Package Type Spray Bottle, Product Type Topical Antiseptic
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYLENOL Pain Relief, Tablet, 500mg Size, 50PK (044910)
- FIRST AID ONLY Adhesive Bandage, Sheer, Plastic, Assorted (90332)
- DEALMED Alcohol Prep Pad, Medium, 300/Bx, 10/Cs, 3000PK (781020)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (54771)
- WATERJEL Antibiotic, Box, 0.9g, PK144 (WJTA1728)
- WATERJEL Burn Cream, Box, 0.9g, PK144 (WJFA1728)
- WATERJEL Antibiotic, Box, 0.9g, PK144 (WJNE1728)
- WATERJEL Burn Spray, Spray Bottle, 2 oz. (BS2-24)
- WATERJEL Burn Cream, Box, 0.9g, PK25 (WJFA1800)
- WATERJEL Burn Care Kit, Plastic, 12 Piece (440-0/LAB)
- DYNAREX Dynarex White Petrolatum 15 oz. Jar, 12 Pcs (1147)
- Waterjel Topical Ointments, Creams, and Antiseptics