Shop All Gauze & Dressings
Waterjel
Burn Wrap, Sterile, Orange, Wool, 36" L
Mfr # G3630C-4.69.000
Zoro # G3919708
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Length 36 in
- Width 30 in
- Color Orange
- Package Type Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterjel
- MFR # G3630C-4.69.000
- Zoro # G3919708
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Length | 36 in |
Width | 30 in |
Dressing Width | 30 in |
Dressing Length | 36 in |
Details
Waterproof | No |
Color | Orange |
Package Type | Canister |
Item | Burn Wrap |
Standards | FDA |
Material | Wool |
Sterile/Non-Sterile | Sterile |
Product Type | Burn Wrap |
Water Resistance | Not Water Resistant |
Fastener Included | Fastener Not Included |
Dressing Color | Orange |
Dressing Material | Wool |
Sterility | Sterile |
Description
Burn Wrap, Dressing Length 36 in, Dressing Width 30 in, Water Resistance Not Water Resistant, Sterility Sterile, Fastener Included Fastener Not Included, Standards FDA, Dressing Color Orange, Dressing Material Wool, Package Type Canister, Product Type Burn Wrap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Weighted Razor, Turquoise, PK100 (4776-02)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 8x8", 4mL, Clear, PK1000 (Z4.0808)
- DYNAREX Cotton Tip Swab, Non-Sterile, 6" L, PK1000 (4302)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (09-141-016)
- WATERJEL Burn Dressing, Sterile, Blue, 2" L, PK15 (B0206-60.69.000)
- WATERJEL Burn Face Dressing, Blue, 22"L, 8"W, PK10 (B0820-20.69.000)
- WATERJEL Burn Face Dressing, Blue, 18"L, 8"W, PK10 (B0818-20.69.000)
- WATERJEL Burn Wrap, Sterile, Blue, Wool, 36" L (G3630P-4.69.000)
- WATERJEL Burn Face Dressing, Blue, 16"L, 12"W, PK10 (B1216-20.69.000)
- WATERJEL Burn Dressing, Sterile, Blue, 16" L, PK7 (B0416-28.69.000)
- HONEYWELL Stretch Bandage, Sterile, White, Gauze, Bulk (043171)
- Waterjel Gauze & Dressings