Shop All Gauze & Dressings
Waterjel
Burn Wrap, Sterile, Blue, Wool, 36" L
Mfr # G3630P-4.69.000
Zoro # G3919717
original price:
$164.64
31% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Waterproof No
- Sterile/Non-Sterile Sterile
- Length 36 in
- Material Wool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterjel
- MFR # G3630P-4.69.000
- Zoro # G3919717
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Length | 36 in |
Width | 30 in |
Dressing Length | 36 in |
Dressing Width | 30 in |
Details
Color | Blue |
Waterproof | No |
Item | Burn Wrap |
Sterile/Non-Sterile | Sterile |
Material | Wool |
Standards | FDA |
Package Type | Packet |
Product Type | Burn Wrap |
Fastener Included | Fastener Not Included |
Dressing Material | Wool |
Sterility | Sterile |
Water Resistance | Not Water Resistant |
Dressing Color | Blue |
Description
Burn Wrap, Dressing Length 36 in, Dressing Width 30 in, Water Resistance Not Water Resistant, Sterility Sterile, Fastener Included Fastener Not Included, Standards FDA, Dressing Color Blue, Dressing Material Wool, Package Type Packet, Product Type Burn Wrap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH ALLYN ANTI-CHILL, BELL, ADULT, BLK (5079-118)
- DICK MEDICAL SUPPLY Strap, Orange x 4 ft. 7" L x 2-1/2" W (22000 MC)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (223-AN)
- THERACARE Muscle Rub Cream, 2.0 oz. (19-212)
- WATERJEL Burn Face Dressing, Blue, 18"L, 8"W, PK10 (B0818-20.69.000)
- WATERJEL Burn Dressing, Sterile, Blue, 16" L, PK7 (B0416-28.69.000)
- WATERJEL Burn Face Dressing, Blue, 16"L, 12"W, PK10 (B1216-20.69.000)
- WATERJEL Burn Wrap, Sterile, Orange, Wool, 36" L (G3630C-4.69.000)
- WATERJEL Burn Face Dressing, Blue, 22"L, 8"W, PK10 (B0820-20.69.000)
- WATERJEL Burn Dressing, Sterile, Blue, 4" L, PK15 (B0404-60.69.000)
- COVIDIEN Stretch Bandage, Cotton/Polyester, PK12 (K3CB019232)
- Waterjel Gauze & Dressings