Shop All Topical Ointments, Creams, and Antiseptics
Waterjel
Burn Spray, Spray Bottle, 2 oz.
Mfr # BS2-24
Zoro # G4500894
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Burn Relief
- Form - First Aid and Wound Care Spray
- Package Type - First Aid and Wound Care Bottle
- Unitized Bulk
- Size - First Aid and Wound Care 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterjel
- MFR # BS2-24
- Zoro # G4500894
- UPC # 743537500017
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 2 oz |
Size | 2 oz |
Details
Application - First Aid and Wound Care | Burn Relief |
Item | Topical Burn Spray |
Item - First Aid and Wound Care | Burn Spray |
Form - First Aid and Wound Care | Spray |
Package Type - First Aid and Wound Care | Bottle |
Unitized | Bulk |
Count - First Aid and Wound Care | 1 |
Application | Burn Relief |
Industry Type | Healthcare |
Formula | 2% Lidocaine HCL |
Package Type | Spray Bottle |
Concentration | Lidocaine HCl: 2% |
Purpose | Cooling, Burn Relief, Pain Relief |
Exterior Package Type | Bottle |
Format | Spray |
Product Type | Topical Burn Relief |
Number of Units Included | 1 |
Unit Package Type | Bottle |
Active Ingredient | Lidocaine HCl |
Description
Topical Burn Spray, Product Type Topical Burn Relief, Purpose Cooling, Burn Relief, Pain Relief, Active Ingredient Lidocaine HCl, Format Spray, Size 2 oz, Concentration Lidocaine HCl: 2 Percent, Unit Package Type Bottle, Unitized Bulk, Exterior Package Type Bottle, Number of Units Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Electric Neck / Shoulder Warmer Heating Pad, 3 Settings, Auto Off, Front Clasp, Detachable Cord, Tan (499854KWB)
- CALL CARE Tektone 8-Pin Din Single Call Cord 10ft (ET-7021-10)
- DR. SQUATCH Fresh Falls Scent Soap Bar 5 oz (RTLBARFFL-6-6)
- TAMPAX Tampons, Tampax, In Vend TuBlue, PK500 (T500)
- WATERJEL Burn Cream, Box, 0.9g, PK144 (WJFA1728)
- WATERJEL Hydrocortisone Cream, Box, 0.03 oz., PK144 (WJHY-1728)
- WATERJEL First Aid Antiseptic, Spray Bottle, 2 oz. (AS2-24)
- WATERJEL Antibiotic, Box, 0.9g, PK25 (WJTA1800)
- WATERJEL Burn Care Kit, Plastic, 12 Piece (440-0/LAB)
- WATERJEL Cool Gel, Box, 0.125 oz., PK25 (049090)
- MIDLAND INDUSTRIES Midland Industries 982130 0.5 in. x 260 ft. Green Oxygen Tape (982130)
- Waterjel Topical Ointments, Creams, and Antiseptics