Shop All Gauze & Dressings
Waterjel
Burn Face Dressing, Blue, 22"L, 8"W, PK10
Mfr # B0820-20.69.000
Zoro # G803552291
product price: $242.99
/pk 10, $24.30/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Non-Woven
- Package Type Packet
- Width 22 in
- Length 8 in
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterjel
- MFR # B0820-20.69.000
- Zoro # G803552291
- UPC # 5025646008208
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Width | 22 in |
Length | 8 in |
Dressing Width | 8 in |
Dressing Length | 22 in |
Details
Material | Non-Woven |
Package Type | Packet |
Item | Burn Face Dressing |
Standards | FDA |
Waterproof | No |
Sterile/Non-Sterile | Sterile |
Color | Blue |
Product Type | Facial Burn Dressing |
Sterility | Sterile |
Fastener Included | Fastener Not Included |
Number of Units Included | 10 |
Dressing Color | Blue |
Water Resistance | Not Water Resistant |
Description
Burn Face Dressing, Dressing Length 22 in, Dressing Width 8 in, Water Resistance Not Water Resistant, Sterility Sterile, Fastener Included Fastener Not Included, Number of Units Included 10, Standards FDA, Dressing Color Blue, Package Type Packet, Product Type Facial Burn Dressing, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Chauvet DUO Scan replacement light bulb lamp (DUO SCAN CHAUVET)
- OMNIMED TWIN NARCOTIC CABINET 15"H x 22"W x 4"D (181801)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (47162 BK)
- AMREP Zep® Reach Hand Cleaner, Gallon Bottle, 4/Case - 92524 (92524)
- WATERJEL Burn Face Dressing, Blue, 16"L, 12"W, PK10 (B1216-20.69.000)
- WATERJEL Burn Wrap, Sterile, Blue, Wool, 36" L (G3630P-4.69.000)
- WATERJEL Burn Dressing, Sterile, Blue, 16" L, PK7 (B0416-28.69.000)
- WATERJEL Burn Wrap, Sterile, Orange, Wool, 36" L (G3630C-4.69.000)
- WATERJEL Burn Face Dressing, Blue, 18"L, 8"W, PK10 (B0818-20.69.000)
- WATERJEL Burn Dressing, Sterile, Blue, 2" L, PK15 (B0206-60.69.000)
- MEDIQUE Gauze Pad, Sterile, 12 Ply Cotton, PK25 (62073)
- Waterjel Gauze & Dressings