Shop All Gauze & Dressings
Waterjel
Burn Face Dressing, Blue, 18"L, 8"W, PK10
Mfr # B0818-20.69.000
Zoro # G503549126
product price: $143.99
/pk 10, $14.40/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FDA
- Waterproof No
- Material Non-Woven
- Sterile/Non-Sterile Sterile
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterjel
- MFR # B0818-20.69.000
- Zoro # G503549126
- UPC # 5025646008185
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Width | 18 in |
Length | 8 in |
Dressing Length | 18 in |
Dressing Width | 8 in |
Details
Standards | FDA |
Waterproof | No |
Material | Non-Woven |
Item | Burn Face Dressing |
Sterile/Non-Sterile | Sterile |
Package Type | Packet |
Color | Blue |
Product Type | Facial Burn Dressing |
Dressing Color | Blue |
Sterility | Sterile |
Number of Units Included | 10 |
Water Resistance | Not Water Resistant |
Fastener Included | Fastener Not Included |
Description
Burn Face Dressing, Dressing Length 18 in, Dressing Width 8 in, Water Resistance Not Water Resistant, Sterility Sterile, Fastener Included Fastener Not Included, Number of Units Included 10, Standards FDA, Dressing Color Blue, Package Type Packet, Product Type Facial Burn Dressing, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Woven Adhesive Bandages, 1 1/2"X3", PK100 (NON25510)
- PREVAIL Breezers360 Degree Briefs, Ultimate Absorbency, Size 3, 58" to 70" Waist, 60PK (PVBNG-014)
- COVIDIEN Sharps Container, 2 Gal., Hinged Lid, PK5 (KKPS100820)
- FIRST AID ONLY ANSI Class A+ Refill, 24 Unit, CPR Breather, Scissors, Tape (90638)
- WATERJEL Burn Dressing, Sterile, Blue, 4" L, PK15 (B0404-60.69.000)
- WATERJEL Burn Face Dressing, Blue, 22"L, 8"W, PK10 (B0820-20.69.000)
- WATERJEL Burn Dressing, Sterile, Blue, 2" L, PK15 (B0206-60.69.000)
- WATERJEL Burn Wrap, Sterile, Orange, Wool, 36" L (G3630C-4.69.000)
- WATERJEL Burn Dressing, Sterile, Blue, 16" L, PK7 (B0416-28.69.000)
- WATERJEL Burn Wrap, Sterile, Blue, Wool, 36" L (G3630P-4.69.000)
- HONEYWELL Triangular Bandage, Cotton Cloth (020370)
- Waterjel Gauze & Dressings