Shop All Gauze & Dressings
Waterjel
Burn Face Dressing, Blue, 16"L, 12"W, PK10
Mfr # B1216-20.69.000
Zoro # G303669017
product price: $199.99
/pk 10, $20.00/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Standards FDA
- Color Blue
- Package Type Packet
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterjel
- MFR # B1216-20.69.000
- Zoro # G303669017
- UPC # 5025646012168
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Width | 16 in |
Length | 12 in |
Dressing Width | 12 in |
Dressing Length | 16 in |
Details
Standards | FDA |
Color | Blue |
Package Type | Packet |
Item | Burn Face Dressing |
Waterproof | No |
Material | Non-Woven |
Sterile/Non-Sterile | Sterile |
Product Type | Facial Burn Dressing |
Number of Units Included | 10 |
Sterility | Sterile |
Fastener Included | Fastener Not Included |
Water Resistance | Not Water Resistant |
Dressing Color | Blue |
Description
Burn Face Dressing, Dressing Length 16 in, Dressing Width 12 in, Water Resistance Not Water Resistant, Sterility Sterile, Fastener Included Fastener Not Included, Number of Units Included 10, Standards FDA, Dressing Color Blue, Package Type Packet, Product Type Facial Burn Dressing, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Unitized First Aid Kit, Plastic, 25 Person (253-U/FAO)
- FLEMING SUPPLY Triple Rotary Head Electric Shaver, Rechargeable and Waterproof, Safe for Wet and Dry Use, Cordless (272837DCS)
- CREST HEALTHCARE Corridor Pilot Light, Dukane, 4-Light (18B424)
- ZORO SELECT Pre-Poison Ivy Barrier, Wipes, PK25 (83640)
- WATERJEL Burn Face Dressing, Blue, 22"L, 8"W, PK10 (B0820-20.69.000)
- WATERJEL Burn Wrap, Sterile, Blue, Wool, 36" L (G3630P-4.69.000)
- WATERJEL Burn Face Dressing, Blue, 18"L, 8"W, PK10 (B0818-20.69.000)
- WATERJEL Burn Wrap, Sterile, Orange, Wool, 36" L (G3630C-4.69.000)
- WATERJEL Burn Dressing, Sterile, Blue, 16" L, PK7 (B0416-28.69.000)
- WATERJEL Burn Dressing, Sterile, Blue, 4" L, PK15 (B0404-60.69.000)
- ROCKTAPE RockSauce Ice Roll-On (800602)
- Waterjel Gauze & Dressings