Shop All First Aid Kits
Waterjel
Burn Care Kit, Plastic Case, White, 6-1/2" H
Mfr # IWK-HA.69.000
Zoro # G4427418
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (2) 2 in x 6 in Burn Dressings, (2) 4 in x 4 in Burn Dressings, 4 in x 16 in Burn Dressing, 8 in x 18 in Burn Dressing, 12 in x 16 in Facial Burn Dressing, Burn Jel(R) Dispenser Box with 25 Unit Dose Packets, Elastic Bandage, Case
- Standards FDA, ISO 13 485
- Case Material Plastic
- Material polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterjel
- MFR # IWK-HA.69.000
- Zoro # G4427418
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 6 1/2 in |
Width | 3 in |
Length | 9 1/2 in |
Housing Width | 3 in |
Housing Height | 6 1/2 in |
Description
Burn Care Kit, Product Type Burn Care Kit, Number of Components 9, Adhesive Bandages Included Bandages, Wound Dressings Included (3) Burn Dressings, Elastic Bandage, Facial Burn Dressing, Topical Medicinals Included (25) Burn Gel Packets, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 3 in, Housing Type Case, Housing Height 6 1/2 in, Housing Material Plastic, Standards FDA, ISO 13 485, ANSI Standard Met Not ANSI Compliant, Water Resistance Not Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOLL Chewable Aspirin, Medicinal Count 36 x 1 (8911-000160-01)
- DMI Vivi Pocket Dresser, Red (640-9050-0001)
- CREST HEALTHCARE Dummy Plug, 1/4", 5" Connecting Cord (81DP)
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5026)
- WATERJEL Burn Care Kit, Plastic Case, White, 5" H (BK11-HA.69.000)
- WATERJEL Burn Care Kit, Plastic Case, Red, 12-5/8" H (BKCK-HA.69.000)
- WATERJEL Burn Care Kit, Vinyl Case, Blue, 12" H (EBK2-HA.69.000)
- WATERJEL Burn Care Kit, Vinyl Case, Blue, 9" H (EBK1-HA.69.000)
- WATERJEL Burn Care Kit, Plastic Case, White, 5" H (BK10-HA.69.000)
- WATERJEL Burn Care Kit, Plastic Case, White, 6-1/2" H (FSK-HA.69.000)
- FIRST AID ONLY Complete Refill/Kit, 109pcs, Class A (91172-021)
- Waterjel First Aid Kits