Shop All First Aid Kits
Waterjel
Burn Care Kit, Plastic Case, White, 5" H
Mfr # BK10-HA.69.000
Zoro # G3919699
original price:
$57.83
27% off
new price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes 2 in x 6 in Burn Dressing, 4 in x 4 in Burn Dressings, (6) Burn Jel 3-1/2g Unit Dose Packets, Scissor, 3 in Roll Gauze
- Standards FDA, ISO 13 485
- Case Material Plastic
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterjel
- MFR # BK10-HA.69.000
- Zoro # G3919699
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 5 in |
Width | 3 in |
Length | 8 in |
Housing Width | 3 in |
Housing Height | 5 in |
Description
Burn Care Kit, Product Type Burn Care Kit, Number of Components 11, Adhesive Bandages Included Bandages, Wound Dressings Included (2) Burn Dressings, Gauze Roll, Topical Medicinals Included (6) Burn Gel Packets, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 3 in, Tools Included Scissors, Housing Height 5 in, Housing Material Plastic, Standards FDA, ISO 13 485, ANSI Standard Met Not ANSI Compliant, Water Resistance Not Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMBAT APPLICATION TOURNIQUET Tourniquet, Blue, Nylon, 2-13/32" L (30-0033)
- EDDIES Hand Sanitizer, Size 8 oz. (ECHMUSS8OZ-1)
- FIRST AID ONLY Adhesive Bandage, Sheer, Plastic, 1 in. (90331)
- ACME UNITED First Aid Only FAE-5013 SmartCompliance Refill Sterile Gauze Pads, 3"X 3", 10/Box (FAE-5013)
- WATERJEL Burn Care Kit, Vinyl Case, Blue, 12" H (EBK2-HA.69.000)
- WATERJEL Burn Care Kit, Plastic Case, White, 6-1/2" H (IWK-HA.69.000)
- WATERJEL Burn Care Kit, Vinyl Case, Blue, 9" H (EBK1-HA.69.000)
- WATERJEL Burn Care Kit, Plastic Case, Red, 12-5/8" H (BKCK-HA.69.000)
- WATERJEL Burn Care Kit, Plastic Case, White, 5" H (BK11-HA.69.000)
- WATERJEL Burn Care Kit, Plastic Case, White, 6-1/2" H (FSK-HA.69.000)
- HONEYWELL Bloodborne Pathogen Kit, Disposable (Z019848)
- Waterjel First Aid Kits