Shop All Topical Ointments, Creams, and Antiseptics
Waterjel
Antibiotic, Box, 0.9g, PK144
Mfr # WJNE1728
Zoro # G2075123
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Antibiotics
- Form - First Aid and Wound Care Ointment
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Unitized
- Size - First Aid and Wound Care 0.03 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waterjel
- MFR # WJNE1728
- Zoro # G2075123
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.03 oz |
Size | 0.03 oz |
Details
Application - First Aid and Wound Care | Antibiotics |
Item | Topical Antibiotic Ointment |
Item - First Aid and Wound Care | Antibiotics |
Form - First Aid and Wound Care | Ointment |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Unitized | Unitized |
Count - First Aid and Wound Care | 144 |
Application | Antibiotics |
Industry Type | Healthcare |
Formula | Neomycin Sulfate |
Package Type | BOX |
Format | Ointment |
Number of Units Included | 144 |
Exterior Package Type | Box |
Product Type | Topical Antibiotic |
Unit Package Type | Packet |
Active Ingredient | Neomycin Sulfate |
Purpose | Antibiotics |
Description
Topical Antibiotic Ointment, Format Ointment, Active Ingredient Neomycin Sulfate, Unitized Unitized, Size 0.03 oz, Unit Package Type Packet, Number of Units Included 144, Purpose Antibiotics, Exterior Package Type Box, Product Type Topical Antibiotic, Package Quantity 144
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY Finger Pulse Oximeter Blood Oxygen SpO2 Monitor PR PI Respiratory Rate (PPT-Health3-gry)
- FIRST AID ONLY 4 in x 4 in Gauze Pads, PK4 (B207)
- FIRST AID ONLY Adhesive Bandage, Plastic, 3/4x3In, PK100 (G155)
- FIRST AID ONLY ANSI Compliant First Aid Kit Refill for 16 Unit First Aid Kit, Exam Gloves, PK4, 4PK (21-026-001)
- WATERJEL Burn Care Kit, Plastic, 12 Piece (440-0/LAB)
- WATERJEL Cool Gel, Box, 0.125 oz., PK25 (049090)
- WATERJEL Burn Gel, Bottle, 4 oz. (BJ4-24)
- WATERJEL Burn Gel, Box, 1/8 oz., PK25 (600U-1)
- WATERJEL Burn Cream, Box, 0.9g, PK25 (WJFA1800)
- WATERJEL Antibiotic, Box, 0.9g, PK25 (WJNE1800)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (184839)
- Waterjel Topical Ointments, Creams, and Antiseptics