Shop All Diagnostic and Monitoring Instruments and Supplies
Waterjel
Analgesic, Tube, 3.5g, PK96
Mfr # MJ1152
Zoro # G3200696
original price:
$51.99
5% off
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Analgesics
- Size 3.5 g
- Package Type - First Aid and Wound Care Tube
- Package Type Tube
- Application - First Aid and Wound Care Pain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waterjel
- MFR # MJ1152
- Zoro # G3200696
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Size | 3.5 g |
Size - First Aid and Wound Care | 0.123 oz |
Details
Item | Topical Burn Gel |
Application | Analgesics |
Package Type - First Aid and Wound Care | Tube |
Package Type | Tube |
Application - First Aid and Wound Care | Pain Relief |
Count - First Aid and Wound Care | 1 |
Formula | Menthol |
Item - First Aid and Wound Care | Pain Relieving Gel |
Industry Type | Healthcare |
Form - First Aid and Wound Care | Gel |
Unitized | Unitized |
Unit Package Type | Packets |
Number of Units Included | 96 |
Purpose | Cooling, Pain Relief |
Formula Features | External Analgesic, Non-Aerosol, Water-Soluble |
Product Type | Topical Burn Relief |
Exterior Package Type | Box |
Active Ingredient | Menthol |
Format | Gel |
Description
Topical Burn Gel, Product Type Topical Burn Relief, Purpose Cooling, Pain Relief, Active Ingredient Menthol, Format Gel, Size 3.5 g, Unit Package Type Packets, Unitized Unitized, Exterior Package Type Box, Formula Features External Analgesic, Non-Aerosol, Water-Soluble, Number of Units Included 96, Package Quantity 96
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bandage, Beige, Fabric, Box, 3 In L, PK6 (1-007)
- DEFIBTECH Automated External Defibrillator (DCF-A110RX-EN)
- PROPAC BARIATRIC COT, 600 LBS (L2026)
- LUMEX Forearm Crutch Adult (6350A)
- WATERJEL Mounting Bracket (TL10 810)
- WATERJEL Fire Blanket, 75" W 96" L, Tan, Orange Case (G9672C-4.69.000)
- PERFORMANCE TOOL TABLE TOP STORAGE RACK 15 BIN (PTW5186)
- TARPARMOR Expandable Reaching Pole, 4 to 8 ft. (TR059)
- FOWLER Fowler 52-520-109-0 .001" AGD Indicator - Black (52-520-109-0)
- SELBY Selby SYHS8303L 2.5 in. DBL Lock Bifold Hinge - Brown (SYHS8303L)
- HD HD SP2551 Hinge Cafe Door - Brass (SP2551)
- Waterjel Diagnostic and Monitoring Instruments and Supplies