Shop All Entrance Mats
Waterhog
Waterhog Runner, Red/Black, 4 ft. W x
Mfr # MAT175RB
Zoro # G4965941
product price: $1,279.99
/ea
Free Shipping & Returns
$1,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 20 ft
- Color Red/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterhog
- MFR # MAT175RB
- Zoro # G4965941
- UPC # 848109031200
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 20 ft |
Details
Item | Waterhog Runner |
Color | Red/Black |
Description
Waterhog Runner,4 In.x20ft.,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, Blue (X346100)
- ACCUFORM Banner, Safety Protects People, 28 x 96 In (MBR819)
- DEWALT Over-the-Head Ear Muffs, 29, Interceptor, Yellow / Black (DPG62-C)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 3 Ppl, 1-1/2 HP (9210-03)
- WATERHOG Waterhog Runner, Charcoal, 4 ft. W x (MAT175CH)
- WATERHOG Waterhog Runner, Gray, 3 ft. W x (MAT177MG)
- WATERHOG Waterhog Runner, Navy, 4 ft. W x (MAT175NY)
- WATERHOG Waterhog Runner, Green, 6 ft. W x (MAT176GN)
- WATERHOG Waterhog Mat, Charcoal, 6 ft. W x (MAT167CH)
- WATERHOG Waterhog Mat, Gray, 3 ft. W x (MAT152MG)
- CAROLINES TREASURES Toy Poodle Christmas Indoor or Outdoor Mat, 24 x 36 in. (BB8478JMAT)
- Waterhog Floor Mats