Shop All Entrance Mats
Waterhog
Waterhog Mat, Navy, 4 ft. W x
Mfr # MAT160NY
Zoro # G4966608
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 5 ft
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterhog
- MFR # MAT160NY
- Zoro # G4966608
- UPC # 848109030586
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 5 ft |
Details
Item | Waterhog Mat |
Color | Navy |
Description
Waterhog Mat,4 In.x5ft.,Nvy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz 2XL, Black, PR (IEX-MIG-06-XXL)
- MAPA Cleanroom Gloves, Size 10, 20 mil, PK72 (E-194)
- HONEYWELL Integral Motorized Pump Kit, Yellow (M5-PUMP)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78012CSSC)
- WATERHOG Waterhog Runner, Gray, 3 ft. W x (MAT177MG)
- WATERHOG Waterhog Runner, Charcoal, 4 ft. W x (MAT175CH)
- WATERHOG Waterhog Mat, Brown, 3 ft. W x (MAT153BR)
- WATERHOG Waterhog Mat, Gray, 3 ft. W x (MAT152MG)
- WATERHOG Waterhog Runner, Green, 6 ft. W x (MAT176GN)
- WATERHOG WaterHog Masterpiece Select Mat, Pewter 3' x 5', Cleated Backing (2653335070)
- RUBBER-CAL "Heart-Shaped Paws" Welcome Mat, 18 by 30-Inch (10-106-062P)
- Waterhog Floor Mats