Shop All Entrance Mats
Waterhog
Waterhog Mat, Green, 3 ft. W x
Mfr # MAT156GN
Zoro # G4967238
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 10 ft
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterhog
- MFR # MAT156GN
- Zoro # G4967238
- UPC # 848109030326
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 10 ft |
Details
Item | Waterhog Mat |
Color | Green |
Description
Waterhog Mat,3 In.x10ft.,Grn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (X5004X-ANSI)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, Thumbhole, 22 in L, Gray, M (KTAG1T22TM)
- JUSTRITE Cabinet Riser Leg Frame, 43-3/4 In. W (84002)
- 3M Rdng Glss, +2.5 Top/Bottom, Clear, Plycrbnt (11459-00000-20)
- WATERHOG Waterhog Mat, Brown, 4 ft. W x (MAT160BR)
- WATERHOG Waterhog Mat, Gray, 3 ft. W x (MAT152MG)
- WATERHOG Waterhog Mat, Red/Black, 6 ft. W x (MAT170RB)
- WATERHOG Waterhog Mat, Brown, 3 ft. W x (MAT153BR)
- WATERHOG Waterhog Runner, Navy, 4 ft. W x (MAT175NY)
- WATERHOG WaterHog Diamondcord Mat, Brown 4' x 6', Cleated Backing (2968346070)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 30ft Rolls - Dark Gray (03-166)
- Waterhog Floor Mats