Shop All Entrance Mats
Waterhog
Waterhog Mat, Charcoal, 6 ft. W x
Mfr # MAT168CH
Zoro # G4966459
Free Shipping & Returns
$972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 ft
- Overall Length 10 ft
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waterhog
- MFR # MAT168CH
- Zoro # G4966459
- UPC # 848109031019
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Overall Length | 10 ft |
Details
Item | Waterhog Mat |
Color | Charcoal |
Description
Waterhog Mat,6 In.x10ft.,Chrcl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK1000 (3602)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86238 (86238)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-128 (FS-17-128)
- DEWALT DEWALT DPG210 PVC Padded Palm Heavy Utility Glove, Glove Size: L (DPG210L)
- WATERHOG Waterhog Mat, Navy, 4 ft. W x (MAT160NY)
- WATERHOG Waterhog Mat, Brown, 4 ft. W x (MAT160BR)
- WATERHOG Waterhog Mat, Red/Black, 6 ft. W x (MAT170RB)
- WATERHOG Waterhog Mat, Charcoal, 4 ft. W x (MAT161CH)
- WATERHOG Waterhog Runner, Charcoal, 3 ft. W x (MAT177CH)
- WATERHOG Waterhog Runner, Charcoal, 4 ft. W x (MAT175CH)
- CALLOWAY MILLS Black, 24 W x 36 L (101662436NP)
- Waterhog Entrance Mats