Shop All Entrance Mats
Waterhog
Waterhog Mat, Charcoal, 6 ft. W x
Mfr # MAT167CH
Zoro # G4966215
product price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Overall Width 6 ft
- Overall Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterhog
- MFR # MAT167CH
- Zoro # G4966215
- UPC # 848109030951
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Overall Length | 8 ft |
Details
Item | Waterhog Mat |
Color | Charcoal |
Description
Waterhog Mat,6 In.x8ft.,Chrcl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Skullerz AEGIR Safety Glasses with Mirrored Lenses, Clear Smoke Frame, Blue Mirror Polycarbonate Lens (55011)
- BANNER STAKES PLUS Barrier Set X2, Auth Pers Only, Ylw (PL4287)
- VIKING Windigo Pant, Charcoal, M (910CP-M)
- ERB SAFETY Safety Glasses, Foam Frame, Grey, Anti-Fog, Clear Anti-Fog (15411)
- WATERHOG Waterhog Mat, Charcoal, 4 ft. W x (MAT161CH)
- WATERHOG Waterhog Mat, Brown, 4 ft. W x (MAT160BR)
- WATERHOG Waterhog Mat, Red/Black, 6 ft. W x (MAT170RB)
- WATERHOG WaterHog Masterpiece Select Mat, Pewter 3' x 5', Cleated Backing (2653335070)
- WATERHOG Waterhog Runner, Red/Black, 4 ft. W x (MAT175RB)
- WATERHOG Waterhog Mat, Brown, 3 ft. W x (MAT153BR)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Blue, 4 ft. W x (NR 0046BL)
- Waterhog Entrance Mats