Shop All Entrance Mats
Waterhog
Waterhog Mat, Charcoal, 4 ft. W x
Mfr # MAT161CH
Zoro # G4966571
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Overall Length 6 ft
- Overall Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterhog
- MFR # MAT161CH
- Zoro # G4966571
- UPC # 848109030593
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Length | 6 ft |
Overall Width | 4 ft |
Details
Item | Waterhog Mat |
Color | Charcoal |
Description
Waterhog Mat,4 In.x6ft.,Chrcl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKCANYON OUTFITTERS Leather Chain Wallet Biker Style Bifold USA Made w 12-inch Chain (CW7)
- SYSTEM SENSOR Horn Speaker Systems Depot Outdoor Red (SPRK)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (1805430)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DX18)
- WATERHOG Waterhog Mat, Brown, 3 ft. W x (MAT153BR)
- WATERHOG Waterhog Mat, Green, 3 ft. W x (MAT156GN)
- WATERHOG Waterhog Mat, Brown, 4 ft. W x (MAT160BR)
- WATERHOG WaterHog Diamondcord Mat, Brown 6' x 12.2', Cleated Backing (29683612070)
- WATERHOG Waterhog Runner, Charcoal, 3 ft. W x (MAT177CH)
- WATERHOG Waterhog Elite Mat, Brown, 4 ft. W x (MAT180BR)
- RUBBER-CAL "Wide-Rib" Corrugated Rubber Floor Mat - 1/8 in x 3 ft x 8 ft - Black Rubber Roll (03-167-WR-P)
- Waterhog Floor Mats