Shop All Entrance Mats
Waterhog
Waterhog Mat, Charcoal, 3 ft. W x
Mfr # MAT153CH
Zoro # G4967055
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Charcoal
- Overall Length 5 ft
- Overall Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterhog
- MFR # MAT153CH
- Zoro # G4967055
- UPC # 848109030111
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Length | 5 ft |
Overall Width | 3 ft |
Details
Item | Waterhog Mat |
Color | Charcoal |
Description
Waterhog Mat,3 In.x5ft.,Chrcl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (U3-2074-NA_14x10)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19-210Y)
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 7 Sz, PR (S18TAFGFN7)
- NEVS Day Change IV Tubing Label - Change Thursday 7/8" x 3" Blue w/Black (NTUBE-TH)
- WATERHOG Waterhog Runner, Gray, 3 ft. W x (MAT177MG)
- WATERHOG Waterhog Mat, Green, 3 ft. W x (MAT156GN)
- WATERHOG Waterhog Mat, Brown, 4 ft. W x (MAT160BR)
- WATERHOG Waterhog Runner, Charcoal, 3 ft. W x (MAT177CH)
- WATERHOG Waterhog Elite Mat, Brown, 4 ft. W x (MAT180BR)
- WATERHOG WaterHog Masterpiece Select Mat, Pewter 3' x 5', Cleated Backing (2653335070)
- APACHE MILLS Apache Mills Brush & Clean„¢ Entrance Mat 3/8" Thick 3' x 10' Charcoal (0103319023X10)
- Waterhog Floor Mats